Shop All Flasks
Kimble Chase
Erlenmeyer Flask, 125mL, Narrow Mouth, PK48
Mfr # 26500-125
Zoro # G2615396
product price: $265.99
/pk 48, $5.54/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Erlenmeyer
- Labware Capacity - Metric 125 mL
- Labware Capacity - English 4.22 oz
- Labware Body Color Clear
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 26500-125
- Zoro # G2615396
- Country of Origin Germany
- Category Flasks
Dimensions
Labware Height - Metric | 108 mm |
Stopper Size | 5 |
Diameter | 66mm |
Height | 108mm |
Labware Height - English | 4.25 in |
Body Diameter - Metric | 66 mm |
Overall Height - Metric | 108 mm |
Joint Size | 5 |
Mouth Size | Wide |
Compatible with Stopper Size | 5 |
Description
Erlenmeyer Flask, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 108 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 5, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 25 mL, Mouth Size Wide, Glassware Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Red Buffer Solution, pH 4.00, 20L, Plastic (GR122800-L04)
- DYNA-GLO Replacement Thermocouple For Lp Convection Heater (1130/1396-210)
- LAB SAFETY SUPPLY Buffer Solution, pH 1.68, 4L (3TWH3)
- CYTIVA WHATMAN Qualitative Filter Paper, 12.5cm, PK100 (1004-125)
- KIMBLE CHASE Iodine Flask, 250mL, Clear, PK8 (27200-250)
- KIMBLE CHASE Filter Flask, 2000mL, Clear (953760-2002)
- KIMBLE CHASE Kohlrausch Volumetric Flask, 100mL, PK12 (28100-100)
- KIMBLE CHASE Filtering Flask, 2000mL (27060-2000)
- KIMBLE CHASE Filtering Flask, 4000mL (27060-4000)
- KIMBLE CHASE Erlenmeyer Flask, 6000mL (26500-6000)
- CORNING PYREX Filtering Flasks with Side Arm, He (5340-500)
- Kimble Chase Labware