Shop All Flasks
Kimble Chase
Erlenmeyer Flask, 1000mL, PK6
Mfr # 26600-1000
Zoro # G2615265
product price: $365.99
/pk 6, $61.00/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Erlenmeyer
- Labware Capacity - Metric 1,000 mL
- Labware Capacity - English 34 oz
- Labware Body Color Clear
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 26600-1000
- Zoro # G2615265
- Country of Origin China
- Category Flasks
Dimensions
Height | 203mm |
Labware Height - Metric | 203 mm |
Labware Height - English | 5 in |
Diameter | 128mm |
Stopper Size | 32 |
Compatible with Stopper Size | 32 |
Joint Size | 32 mm |
Body Diameter - Metric | 128 mm |
Overall Height - Metric | 203 mm |
Description
Erlenmeyer Flask, Capacity - Metric 1 L, Capacity - English 34 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 203 mm, USP Specification Type I, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 32, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 50 mL, Glassware Class A, ASTM Specification D473, E1404, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROEBIC Roebic Sgp Digester Qt (K-87SD-Q-4)
- ZORO SELECT Vial with Cap, Assembled, 32 mL, PK715 (VIAL-9C)
- SPECTRUM Progesterone, Micronized Pwdr, USP, 100g (P1834-100GM)
- HEATHROW SCIENTIFIC Aluminum Weighing Dishes, Large, PK50 (HS14522)
- KIMBLE CHASE Erlenmeyer Flask, 125mL, Narrow Mouth, PK48 (26500-125)
- KIMBLE CHASE Filtering Flask, 4000mL (27060-4000)
- KIMBLE CHASE Kohlrausch Volumetric Flask, 100mL, PK12 (28100-100)
- KIMBLE CHASE Filtering Flask, 2000mL (27060-2000)
- KIMBLE CHASE Filtering Flask, 1000mL (27070-1000)
- KIMBLE CHASE Volumetric Flask, 100mL, Clear, PK12 (28014P-100)
- UNITED SCIENTIFIC Boiling Flask, Flat Bottom, Borosilicate (FG4060-1000)
- Kimble Chase Flasks