Shop All Bottles & Jars
Kimble Chase
Dropper Bottle, 30mL, Glass, Amber, PK12
Mfr # 15040G-30
Zoro # G4105981
original price:
$63.27
20% off
new price: $50.15
/pk 12, $4.18/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30ml
- Height 106mm
- Autoclavable No
- Labware Basic Material Glass
- Labware Body Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 15040G-30
- Zoro # G4105981
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 106mm |
Labware Height - Metric | 106 mm |
Labware Screw Closure Size | 20-400 mm |
Diameter | 37 mm |
Screw Closure Size | 20-400 mm |
Body Diameter - Metric | 31 mm |
Minimum Screw Closure Size | 20 mm |
Overall Height - Metric | 102 mm |
Description
Dropper Bottle, Body Color Amber, Body Material Soda Lime Glass, Body Diameter - Metric 31 mm, Bottle Type Dropper, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 102 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 20-400 mm, Closure Color Black, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE GL45 WIDE MOUTH MEDIA STORAGE BOTTLE WITH COLOR CAPS, 1000mL. (B141000)
- UNITED SCIENTIFIC Alcohol Burner Stand (ABSP05)
- QORPAK Bottle, Wide, 16 Oz, Straight Sided, PK12 (GLC-01708)
- STERLITECH Polycarbonate (PCTE) Membrane Filters, 20.0 Micron, 47mm, PK100 (PCT20047100)
- KIMBLE CHASE Straight-Sided Jar, 170mm H, PE, PK12 (5413289C-22)
- KIMBLE CHASE Straight-Sided Tall Glass Jar, PK24 (5510448C-81)
- KIMBLE CHASE Reusable Unmarked Culture Tubes 10, PK72 (45060-13100)
- KIMBLE CHASE Boston Round Glass Bottle, Amber, PK12 (5123233C-25)
- KIMBLE CHASE Straight-Sided Glass Jar, Clear, PK12 (5411689C-26)
- KIMBLE CHASE Bottle, 35ml, Glass, Clear, PK6 (15165-5030)
- LAB SAFETY SUPPLY Jars w/Cap, 500mL, PP, PK6 (32V498)
- Kimble Chase Labware