Shop All Pipettors
Kimble Chase
Disposable Serological Pipette, 50mL, PK50
Mfr # 72110-50510
Zoro # G7118511
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Short
- Capacity 50 mL
- Material of Construction Borosilicate Glass
- Class To Deliver
- Sterile/Non-Sterile Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 72110-50510
- Zoro # G7118511
- Country of Origin Mexico
- Category Pipettors
Details
Item | Disposable Serological Pipette |
Type | Short |
Capacity | 50 mL |
Material of Construction | Borosilicate Glass |
Class | To Deliver |
Sterile/Non-Sterile | Sterile |
Graduation Subdivisions | 0.5 mL |
Tolerance | 1.5mL |
Band Color | Purple |
Description
Disposable Serological Pipette, Short, Capacity 50 mL, Material of Construction Borosilicate Glass, Graduation Subdivisions 0.5 mL, Tolerance 1.5mL, Band Color Purple, Class To Deliver, Sterile, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLTEX Benchtop Deluxe Organizer, 16.6 in H (GBKIMPARBIN)
- BRANSON Ultrasonic Cleaner, MH, 1.5 gal, 60 min. (CPX-952-317R)
- TRICORBRAUN Cork 34X14 Glossy Wood Synthetic Top, 22.5Mm Dia Synthetic Cork Shank, T Top Bar Top (140250)
- GLOBE SCIENTIFIC Tissue Cassette, 30 deg., White, PK1000 (1090W)
- KIMBLE CHASE Disp Serological Pipette, 10mL, PK200 (72115-10210)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0575)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0009)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK200 (72115-5110)
- KIMBLE CHASE Disp Serological Pipette, 10mL, PK200 (72110-10210)
- KIMBLE CHASE Disp Serological Pipette, 25mL, PK200 (72110-25210)
- DLAB Micropipette, 8-Channel, 50-300uL, ABS (21R817)
- Kimble Chase Pipettes & Pipettors