Shop All Pipettors
Kimble Chase
Disposable Serological Pipette, 1mL, PK400
Mfr # 72115-11100
Zoro # G6642688
product price: $295.99
/pk 400, $0.74/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 mL
- Type Short
- Material of Construction Borosilicate Glass
- Class To Deliver
- Sterile/Non-Sterile Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 72115-11100
- Zoro # G6642688
- Country of Origin Mexico
- Category Pipettors
Details
Item | Disposable Serological Pipette |
Capacity | 1 mL |
Type | Short |
Material of Construction | Borosilicate Glass |
Class | To Deliver |
Sterile/Non-Sterile | Sterile |
Graduation Subdivisions | 0.01 mL |
Tolerance | 0.04ml |
Band Color | Yellow |
Description
Disposable Serological Pipette, Short, Capacity 1 mL, Material of Construction Borosilicate Glass, Graduation Subdivisions 0.01 mL, Tolerance 0.04mL, Band Color Yellow, Class To Deliver, Sterile, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Wesco Drum Bonding Wire 272033 3' Wire with 2 Alligator Clips (272033)
- BUNTING Magnetic Pull Test Kit with Manual Scale Kit (PTK-2000)
- GLOBE SCIENTIFIC Pre-Filled NBF Container, 90mL, PK96 (6525FL)
- TRICORBRAUN 32 oz White HDPE Plastic Cylinder Round Bottle- 28-410 Neck Finish (029776)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0575)
- KIMBLE CHASE Disp Serological Pipette, 10mL, PK200 (72110-10210)
- KIMBLE CHASE Pipette, Disposable, Sterile, 10mL, PK500 (72105-10110)
- KIMBLE CHASE Disp Serological Pipette, 10mL, PK200 (72115-10210)
- KIMBLE CHASE Reusable Serological Pipette, 10mL, PK12 (37034B-10)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK200 (72115-5110)
- UNITED SCIENTIFIC Transfer PiPETtes, Disposable, PE, PK100 (F1016-9-PK/100)
- Kimble Chase Pipettors