Shop All Pipettors
Kimble Chase
Disposable Pipette, 2mL, PK250
Mfr # 883350-0575
Zoro # G6634050
product price: $38.59
/pk 250, $0.15/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 mL
- Type Pasteur
- Material of Construction Borosilicate Glass
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 883350-0575
- Zoro # G6634050
- Country of Origin United States
- Category Pipettors
Details
Item | Disposable Pipette |
Capacity | 2 mL |
Type | Pasteur |
Material of Construction | Borosilicate Glass |
Sterile/Non-Sterile | Non-Sterile |
Description
Disposable Pipette, Pasteur, Capacity 2 mL, Material of Construction Borosilicate Glass, Non-Sterile, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZLON Wash Bottle, Standard, 500mL, PK5 (506705-0500)
- GLOBAL WATER Stormwater Sampler Kit (WSSWK)
- YSI Replacement Dissolved Oxygen Sensor (559)
- CHEMGLASS Adapter, FlowControl, 24/40 (CG-1029-G-01)
- KIMBLE CHASE Pipette, Mohr, Glass, Orange, 10mL, PK12 (37020-10)
- KIMBLE CHASE Reusable Serological Pipette, 10mL, PK12 (37034B-10)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK500 (72100-5110)
- KIMBLE CHASE Disp Serological Pipette, 10mL, PK200 (72110-10210)
- KIMBLE CHASE Disp Serological Pipette, 25mL, PK200 (72110-25210)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0009)
- HEATHROW SCIENTIFIC Pipette Bulb 2 Ml Latex, Pk72 (HS20622B)
- Kimble Chase Pipettes & Pipettors