Shop All Pipettors
Kimble Chase
Disp Serological Pipette, 25mL, PK200
Mfr # 72115-25210
Zoro # G7118268
product price: $508.99
/pk 200, $2.54/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 25 mL
- Type Short
- Material of Construction Borosilicate Glass
- Class To Deliver
- Sterile/Non-Sterile Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 72115-25210
- Zoro # G7118268
- Country of Origin Mexico
- Category Pipettors
Details
Item | Disposable Serological Pipette |
Capacity | 25 mL |
Type | Short |
Material of Construction | Borosilicate Glass |
Class | To Deliver |
Sterile/Non-Sterile | Sterile |
Graduation Subdivisions | 0.2 mL |
Tolerance | 1.0mL |
Band Color | Green |
Description
Disposable Serological Pipette, Short, Capacity 25 mL, Material of Construction Borosilicate Glass, Graduation Subdivisions 0.2 mL, Tolerance 1.0mL, Band Color Green, Class To Deliver, Sterile, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROLIT Scitus Bottle Top Dispenser, 5ml (SCI-5)
- LABCHEM CHEMICAL NAOH 1.0 NORMAL 500 ML (LC243501)
- THERMO FISHER SCIENTIFIC General Protocol Oven, Gravity Convectio (51028874)
- LOVIBOND Phosphate AC Test Kit (147250)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK200 (72115-5110)
- KIMBLE CHASE Disp Serological Pipette, 10mL, PK200 (72110-10210)
- KIMBLE CHASE Pipette, Mohr, Glass, Orange, 10mL, PK12 (37020-10)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0575)
- KIMBLE CHASE Pipette, Disposable, Sterile, 10mL, PK500 (72105-10110)
- KIMBLE CHASE Disp Serological Pipette, 10mL, PK200 (72115-10210)
- HEATHROW SCIENTIFIC Pipette, Rubber, Black (HS20632A)
- Kimble Chase Pipettes & Pipettors