Shop All Pipettors
Kimble Chase
Disp Serological Pipette, 1mL, PK1000
Mfr # 72105-11100
Zoro # G6642557
product price: $383.99
/pk 1000, $0.38/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 mL
- Type Non-Pryogenic
- Material of Construction Borosilicate Glass
- Class To Deliver
- Length 229 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 72105-11100
- Zoro # G6642557
- Country of Origin Mexico
- Category Pipettors
Dimensions
Length | 229 mm |
Details
Item | Disposable Serological Pipette |
Capacity | 1 mL |
Type | Non-Pryogenic |
Material of Construction | Borosilicate Glass |
Class | To Deliver |
Sterile/Non-Sterile | Sterile |
Graduation Subdivisions | 0.01 mL |
Tolerance | 0.03ml |
Band Color | Yellow |
Description
Disposable Serological Pipette, Non-Pryogenic, Capacity 1 mL, Material of Construction Borosilicate Glass, Graduation Subdivisions 0.01 mL, Tolerance 0.03mL, Length 229 mm, Band Color Yellow, Class To Deliver, Sterile, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP119-24P)
- DYNALON Graduated Cylinder, 4L, Polypropylene (537835-4000)
- COLLOMIX Collomix 40140 AR170HF Bituminous & Waterproofing Paddle (40140)
- QORPAK Bottle, Wide, 32 Oz, Round, HDPE, PK12 (PLC-03610)
- KIMBLE CHASE Disp Serological Pipette, 10mL, PK200 (72110-10210)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK500 (72105-5110)
- KIMBLE CHASE Disp Serological Pipette, 10mL, PK200 (72115-10210)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0575)
- KIMBLE CHASE Disp Serological Pipette, 25mL, PK200 (72110-25210)
- KIMBLE CHASE Pipette, Disposable, Sterile, 10mL, PK500 (72105-10110)
- DYNALON Pipette Controller Green (411125-0002)
- Kimble Chase Pipettors