Shop All Pipettors
Kimble Chase
Disp Serological Pipette, 10mL, PK500
Mfr # 72102-10110
Zoro # G7117358
product price: $636.99
/pk 500, $1.27/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Color Coded
- Capacity 10 mL
- Material of Construction Borosilicate Glass
- Length 229 mm
- Class To Deliver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 72102-10110
- Zoro # G7117358
- Country of Origin Mexico
- Category Pipettors
Dimensions
Length | 229 mm |
Details
Item | Disposable Serological Pipette |
Type | Color Coded |
Capacity | 10 mL |
Material of Construction | Borosilicate Glass |
Class | To Deliver |
Sterile/Non-Sterile | Sterile |
Graduation Subdivisions | 0.1 mL |
Band Color | Orange |
Tolerance | 0.30mL |
Description
Disposable Serological Pipette, Color Coded, Capacity 10 mL, Material of Construction Borosilicate Glass, Graduation Subdivisions 0.1 mL, Tolerance 0.30mL, Length 229 mm, Band Color Orange, Class To Deliver, Sterile, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Test Strip, Hydrogen Peroxide, PK25 (2984LR)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 400g/0.001g (VE-5003)
- GLOBE SCIENTIFIC Serological Pipette, 25mL, PK100 (1780)
- KIMBLE CHASE Bottle, 24ml, Glass, Clear, PK12 (15110-24)
- KIMBLE CHASE Disp Serological Pipette, 10mL, PK200 (72115-10210)
- KIMBLE CHASE Disp Serological Pipette, 25mL, PK200 (72110-25210)
- KIMBLE CHASE Pipette, Mohr, Glass, Orange, 10mL, PK12 (37020-10)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0575)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK200 (72115-5110)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK500 (72105-5110)
- RAPITEST Meter Moisture W/Probe (1820)
- Kimble Chase Pipettors