Shop All Pipettors
Kimble Chase
Disp Serological Pipette, 10mL, PK400
Mfr # 72108-10110
Zoro # G6633420
product price: $373.99
/pk 400, $0.93/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 mL
- Type Wide Tip
- Material of Construction Borosilicate Glass
- Class To Deliver
- Sterile/Non-Sterile Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 72108-10110
- Zoro # G6633420
- Country of Origin Mexico
- Category Pipettors
Details
Item | Disposable Serological Pipette |
Capacity | 10 mL |
Type | Wide Tip |
Material of Construction | Borosilicate Glass |
Class | To Deliver |
Sterile/Non-Sterile | Sterile |
Tolerance | 0.30mL |
Band Color | Orange |
Description
Disposable Serological Pipette, Wide Tip, Capacity 10 mL, Material of Construction Borosilicate Glass, Tolerance 0.30mL, Band Color Orange, Class To Deliver, Sterile, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Infrared Thermometer with Pock (98767-48)
- HEATHROW SCIENTIFIC Pipette, 1 to 100 mL Volume (120479)
- AMERICAN BIOTECH SUPPLY Refrigerator, Select Door, 10.5 cu. ft. (ABT-HC-10PG)
- LABEXACT CFP4 25um Filter Paper, 15.0cm, PK100 (LECFP4-150)
- KIMBLE CHASE Disp Serological Pipette, 10mL, PK200 (72110-10210)
- KIMBLE CHASE Reusable Serological Pipette, 10mL, PK12 (37034B-10)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK500 (72105-5110)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0009)
- KIMBLE CHASE Disp Serological Pipette, 25mL, PK200 (72110-25210)
- KIMBLE CHASE Pipette, Disposable, Sterile, 10mL, PK500 (72105-10110)
- DLAB Micropipette Plus, Single, 5000uL (61TA98)
- Kimble Chase Pipettes & Pipettors