Shop All Pipettors
Kimble Chase
Disp Serological Pipette, 10mL, PK200
Mfr # 72115-10210
Zoro # G7118715
product price: $365.99
/pk 200, $1.83/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Short
- Capacity 10 mL
- Material of Construction Borosilicate Glass
- Class To Deliver
- Sterile/Non-Sterile Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 72115-10210
- Zoro # G7118715
- Country of Origin Mexico
- Category Pipettors
Details
Item | Disposable Serological Pipette |
Type | Short |
Capacity | 10 mL |
Material of Construction | Borosilicate Glass |
Class | To Deliver |
Sterile/Non-Sterile | Sterile |
Band Color | Orange |
Tolerance | 0.4mL |
Graduation Subdivisions | 0.2 mL |
Description
Disposable Serological Pipette, Short, Capacity 10 mL, Material of Construction Borosilicate Glass, Graduation Subdivisions 0.2 mL, Tolerance 0.4mL, Band Color Orange, Class To Deliver, Sterile, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buchner Funnel, 875, mL (H14604-0000)
- YSI Dissolved Oxygen Meter, 10m Cable (DO200ACC-10)
- WHEATON BOD Bottle Stopper, PK12 (227672)
- LABEXACT Glass Microfiber Filter, 11.0cm, PK100 (LEA1100)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK200 (72115-5110)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK500 (72105-5110)
- KIMBLE CHASE Pipette, Mohr, Glass, Orange, 10mL, PK12 (37020-10)
- KIMBLE CHASE Disp Serological Pipette, 10mL, PK200 (72110-10210)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0575)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0009)
- LAB SAFETY SUPPLY 25mL Pipet, Individually Wrap/Bag, PK200 (11L809)
- Kimble Chase Pipettes & Pipettors