Shop All Pipettors
Kimble Chase
Disp Milk/Bacteriological Pipette, PK1000
Mfr # 72106-11
Zoro # G6642618
product price: $681.99
/pk 1000, $0.68/ea
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1.1 mL
- Type Sterile
- Material of Construction Borosilicate Glass
- Sterile/Non-Sterile Sterile
- Band Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 72106-11
- Zoro # G6642618
- Country of Origin Mexico
- Category Pipettors
Details
Item | Disposable Milk/Bacteriological Pipette |
Capacity | 1.1 mL |
Type | Sterile |
Material of Construction | Borosilicate Glass |
Sterile/Non-Sterile | Sterile |
Band Color | Purple |
Tolerance | 0.025ml |
Description
Disposable Milk/Bacteriological Pipette, Sterile, Capacity 1.1 mL, Material of Construction Borosilicate Glass, Tolerance 0.025mL, Band Color Purple, Sterile, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMA ULTRASONICS Ultrasonic Sieve Cleaner, 1.4 gal. Cap. (S50R)
- BEL-ART Bel-Art Polyethylene 60ml (2oz) Indicator Bottles, 12/PK (F11662-0000)
- SENSOREX Cmbntn RP Electrde Hevy Dty (S8000CD-ORP)
- HERCULES Test Strips, Includes 10 Sticks, 3-15/16"L (35271)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0009)
- KIMBLE CHASE Disp Serological Pipette, 10mL, PK200 (72115-10210)
- KIMBLE CHASE Pipette, Disposable, Sterile, 10mL, PK500 (72105-10110)
- KIMBLE CHASE Disp Serological Pipette, 25mL, PK200 (72110-25210)
- KIMBLE CHASE Pipette, Mohr, Glass, Orange, 10mL, PK12 (37020-10)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0575)
- GLOBE SCIENTIFIC Serological Pipette, 1mL, PK1000 (1710)
- Kimble Chase Pipettes & Pipettors