Shop All Vial Crimpers & Decrimpers
Kimble Chase
Decrimper, Manual, 11mm, Aluminum
Mfr # 69904-11
Zoro # G2615055
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Powered By Manual
- Material Steel
- For Use With Aluminum Seals and 11mm Vials
- Product Type Decapper
- Power Source Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 69904-11
- Zoro # G2615055
- Country of Origin United States
- Category Vial Crimpers & Decrimpers
Dimensions
For Vial Size | 11 mm |
Details
Item | Decrimper |
Powered By | Manual |
Material | Steel |
For Use With | Aluminum Seals and 11mm Vials |
Product Type | Decapper |
Power Source | Manual |
For Seal Material | Aluminum Seals |
Description
Decrimper, For Vial Size 11 mm, Power Source Manual, Material Steel, For Seal Material Aluminum Seals, Product Type Decapper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Electrode, Storage Solution, 1 L (ES9470-Q)
- LABCONCO Filter Cells, 18 In. W, 2-1/9 In. H (3923400)
- BEL-ART Bel-Art Safety-Vented / Labeled 2-Color Acetone WM Wash Bottles, 250ml 8oz, PE w/Red PP Cap, 3Pk (116430222)
- DIGI-SENSE RTD Connector, White 3-Blade ANSI, PK 5 (18527-85)
- KIMBLE CHASE Crimper, Manual, 20mm, Aluminum (69902-20)
- WHEATON Crimper, Hand Operated, 20mm (224323)
- Kimble Chase Vial Crimpers & Decrimpers