Shop All Chromatography Supplies
Kimble Chase
Dean Stark Distillation Trap
Mfr # 22012-10
Zoro # G6642539
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 3.3 Borosilicate Glass
- Capacity - Metric 10 mL
- ASTM Specification E123, E438
- Overall Height - Metric 237 mm
- Graduation Increments - Metric 0.2 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 22012-10
- Zoro # G6642539
- Country of Origin United States
- Category Chromatography Supplies
Dimensions
Overall Height - Metric | 237 mm |
Details
Item | Distillation Trap |
Material | 3.3 Borosilicate Glass |
Capacity - Metric | 10 mL |
ASTM Specification | E123, E438 |
Graduation Increments - Metric | 0.2 mL |
Maximum Graduation - Metric | 10 mL |
Graduated | Yes |
Glassware Class | A |
Capacity - English | 0.3 fl oz |
Buret Type | Distillation Trap |
Description
Distillation Trap, Capacity - Metric 10 mL, Capacity - English 0.3 fl oz, Overall Height - Metric 237 mm, Buret Type Distillation Trap, Graduation Increments - Metric 0.2 mL, Graduated Yes, Maximum Graduation - Metric 10 mL, Material 3.3 Borosilicate Glass, Glassware Class A, Special Features Not Applicable, ASTM Specification E123, E438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Short Stem Funnel, 85 mm, PK12 (3MKW6)
- SCILOGEX LABORATORY Plastic Syringes, Sterile, 25ml, 25/PK (256124)
- LAMOTTE Waterproof Turbidity Meter (1974-I)
- SPILFYTER Glove Bag, 58 In. L, 51 In. W (690321)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL.875X1.750X12.000-280)
- OASIS Lg Oasis Tree Stand 10Ft (522-ST)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL1.125X1.875X12.0000-280)
- WHATMAN Pure Cellulose Grade Paper, 1 Chr, PK 100 (3001-861)
- EXELINT Disp Syringe, 60 mL, Luer Lock, PK25 (26300)
- PERKIN ELMER Lc/Ms Nitrogen Generators, Integrated Co (N9303223)
- PARKER Hydrogen Generator, 160mL/min. (20H)
- Kimble Chase Chromatography