Shop All Chromatography Supplies
Kimble Chase
Dean Stark Distillation Apparatus
Mfr # 535800-0000
Zoro # G7378196
Free Shipping & Returns
$980.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Distillation Apparatus
- Overall Length 780 mm
- Features Lower Three-Way Stopcock Provides a Sample Port, and the Apparatus Can Be Drained Without Disassembly, Manufactured from 33 Expansion
- Material Borosilicate Glass
- ASTM Specification E438
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 535800-0000
- Zoro # G7378196
- Country of Origin United States
- Category Chromatography Supplies
Dimensions
Overall Length | 780 mm |
Upper Ground Mouth Size | 24/40 |
Lower Ground Mouth Size | 24/40 |
Details
Item | Dean Stark Distillation Apparatus |
Product Type | Distillation Apparatus |
Features | Lower Three-Way Stopcock Provides a Sample Port, and the Apparatus Can Be Drained Without Disassembly, Manufactured from 33 Expansion |
Material | Borosilicate Glass |
ASTM Specification | E438 |
USP Specification | Type I |
Autoclavable | No |
Type | Distillation Apparatus |
Description
Dean Stark Distillation Apparatus, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 780 mm, USP Specification Type I, Product Type Distillation Apparatus, Type Distillation Apparatus, Material Borosilicate Glass, Autoclavable No, Features Lower Three-Way Stopcock Provides a Sample Port, and the Apparatus Can Be Drained Without Disassembly, Manufactured from 33 Expansion, Standards Not Applicable, ASTM Specification E438
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS SOIL EJECTOR 33 INCH AMS (402.02)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 14/20, 250mL (F301250)
- ZORO SELECT Scoop, Stainless Steel, 6 Oz. (428.04 SCOOP 6)
- AMSCOPE 150W Fiber Optic Dual Gooseneck Microscope Illuminator (HL250-AY)
- HAMILTON Chromatography Syringe, 100 ul, Gastight (81000)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL.875X1.750X12.000-280)
- RELIANCE WORLDWIDE John Guest 3/8'' Polypropylene Angle Stop Push-Fit Adapter Valve (ASVPP2LF)
- AIR-TITE Bulk Syringe Cap, PK1000 (BUCC 8300018835)
- PARKER Hydrogen Generator, 500mL/min. (60H)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL1.125X1.875X12.0000-280)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2, PK6 (80366)
- Kimble Chase Chromatography