Shop All Chromatography Supplies
Kimble Chase
Cyanide Distillation Apparatus
Mfr # 479110-0000
Zoro # G7378187
product price: $720.99
/ea
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Cyanide Distillation Apparatus
- Features Apparatus for Quantitative Analysis of Various Industrial Waste Waters, Saline and Reagent Grade Water, Manufactured from 33 Expansion
- Material Borosilicate Glass
- Upper Ground Mouth Size 19/38
- USP Specification Type I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 479110-0000
- Zoro # G7378187
- Country of Origin United States
- Category Chromatography Supplies
Dimensions
Upper Ground Mouth Size | 19/38 |
Lower Ground Mouth Size | 19/38 |
Details
Item | Cyanide Distillation Apparatus |
Product Type | Cyanide Distillation Apparatus |
Features | Apparatus for Quantitative Analysis of Various Industrial Waste Waters, Saline and Reagent Grade Water, Manufactured from 33 Expansion |
Material | Borosilicate Glass |
USP Specification | Type I |
ASTM Specification | E438 |
Autoclavable | No |
Type | Cyanide Distillation Apparatus |
Description
Cyanide Distillation Apparatus, Lower Ground Mouth Size 19/38, Upper Ground Mouth Size 19/38, USP Specification Type I, Product Type Cyanide Distillation Apparatus, Type Cyanide Distillation Apparatus, Material Borosilicate Glass, Autoclavable No, Features Apparatus for Quantitative Analysis of Various Industrial Waste Waters, Saline and Reagent Grade Water, Manufactured from 33 Expansion, Standards Not Applicable, ASTM Specification E438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Liner, Dia 2 In, Length 2 In, Brass (404.23)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 800mL, PK6 (5YGZ6)
- LOVIBOND Orbeco SC450 Colorimeter, Molybdate (276140)
- RHIZOSPHERE Rhizon soil moisture sampler, 10 pcs (192101)
- PHOENIX SYSTEMS SPARE PAK 1V SPARE FITTINGS LUER LOC (PX7007-B)
- HAMILTON Syringe, 1mL, 22 ga, Cemented, Point Style 5 (81343)
- OASIS Small Oasis Tree Stand (313-ST)
- EXELINT Disp Syringe, 60 mL, Luer Lock, PK25 (26300)
- PARKER Hydrogen Generator, 160mL/min. (20H)
- PERKIN ELMER Lc/Ms Nitrogen Generators, Integrated Co (N9303223)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL1.125X1.875X12.0000-280)
- Kimble Chase Chromatography