Shop All Test Tubes & Culture Tubes
Kimble Chase
Culture Tube, 30mL, 150mm L, Glass, PK96
Mfr # KC45066-20150
Zoro # G7378686
product price: $648.99
/pk 96, $6.76/ea
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 30 mL
- Labware Outside Dia. - Metric 20 mm
- Labware Length - Metric 150 mm
- Graduation Range Not Graduated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # KC45066-20150
- Zoro # G7378686
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 20 mm |
Labware Length - Metric | 150 mm |
GPI Thread Size/Finish | 18-415 |
Labware Screw Closure Size | 18-415mm |
Labware Length - English | 5.9 in |
Overall Height - Metric | 150 mm |
Screw Closure Size | 18-415 mm |
Body Diameter - Metric | 20 mm |
Description
Culture Tube, Nominal Capacity - Metric 30 mL, Body Diameter - Metric 20 mm, Nominal Capacity - English 1.01 oz, Overall Height - Metric 150 mm, Body Material 3.3 Borosilicate Glass, Tube Type Culture Tube, Body Color Clear, Graduated No, Includes Closure Yes, Closure Material Phenolic, Screw Closure Size 18-415 mm, For Use With Biohazard Test Protocols, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO FiberglaSS Blower, 12" Inlet, 1-1/2 H (7181700)
- QORPAK Vial, 4 dram, PK144 (GLC-00993)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2538)
- AQUAPHOENIX SCIENTIFIC Caustic Kit, 1 Drop- 0.1Prct Caustic/10mL (TK3000-Z)
- KIMBLE CHASE NMR Tube, 7 In, PK50 (897300-0000)
- KIMBLE CHASE Melting Point Capillary Tube, 100mmL, PK20 (34502-99)
- KIMBLE CHASE Tubes, Culture, Polypro, 17X100, PK1000 (51017-200)
- KIMBLE CHASE NMR Tube, 178mm L, Glass, PK5 (897205-0000)
- KIMBLE CHASE Melting Point Capillary Tube, 90mm L, PK20 (34505-99)
- KIMBLE CHASE Tubes, Culture, Polystyrene, 13X100, PK1000 (51013-100)
- GLOBE SCIENTIFIC Culture Tube, 18 x 150mm, 29mL, PK500 (1519)
- Kimble Chase Labware