Shop All Test Tubes & Culture Tubes
Kimble Chase
Culture Tube, 25mL, Glass, Clear, PK192
Mfr # 45066A-20125
Zoro # G2615825
product price: $713.99
/pk 192, $3.72/ea
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Capacity 25mL
- Labware Nominal Capacity - Metric 25 mL
- Labware Outside Dia. - Metric 20 mm
- Length 125mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 45066A-20125
- Zoro # G2615825
- Country of Origin Mexico
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 20 mm |
Length | 125mm |
Labware Length - Metric | 125 mm |
Labware Length - English | 4.92 in |
Labware Screw Closure Size | 18-415mm |
Outside Dia. | 20mm |
GPI Thread Size/Finish | 18-415 |
Overall Height - Metric | 125 mm |
Screw Closure Size | 18-415 mm |
Body Diameter - Metric | 20 mm |
Description
Culture Tube, Nominal Capacity - Metric 25 mL, Body Diameter - Metric 20 mm, Nominal Capacity - English 0.85 oz, Overall Height - Metric 125 mm, Body Material 3.3 Borosilicate Glass, Tube Type Culture Tube, Body Color Clear, Graduated No, Includes Closure Yes, Closure Material Phenolic, Screw Closure Size 18-415 mm, For Use With Unattached Screw Caps, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Comes with Phenolic Cap, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Waterproof Turbidity Meter (1974-T)
- PERKIN ELMER Calcium Pure AS Calibration Standard, 10 (N9303763)
- UNITRON Binocular Microscope, 7x-45x, Adj Diopter (23727RB)
- VISION ENGINEERING Stereo Microscope Head, 2x to 8x (MCH-001)
- KIMBLE CHASE Melting Point Capillary Tube, 90mm L, PK20 (34505-99)
- KIMBLE CHASE Melting Point Capillary Tube, 100mmL, PK20 (34502-99)
- KIMBLE CHASE Tubes, Culture, Polystyrene, 12x75, PK1000 (51012-100)
- KIMBLE CHASE NMR Tube, 7 In, PK50 (897300-0000)
- KIMBLE CHASE Culture Tubes, 1mL, Glass, Clear, PK720 (45060-650)
- KIMBLE CHASE Conical Centrifuge Tube, 50mL, Clear, PK12 (45165-50)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK1000 (110441)
- Kimble Chase Labware