Shop All Test Tubes & Culture Tubes
Kimble Chase
Culture Tube, 16x125mm, PK1000
Mfr # 73750-16125
Zoro # G3919553
product price: $354.99
/pk 1000, $0.35/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 16 mL
- Labware Outside Dia. - Metric 16 mm
- Labware Length - Metric 125 mm
- Graduation Range Not Graduated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 73750-16125
- Zoro # G3919553
- Country of Origin Mexico
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 16 mm |
Labware Length - Metric | 125 mm |
Labware Length - English | 4.92 in |
GPI Thread Size/Finish | 15-415 |
Labware Screw Closure Size | 15-415mm |
Overall Height - Metric | 125 mm |
Body Diameter - Metric | 16 mm |
Screw Closure Size | 15-415 mm |
Description
Culture Tube, Nominal Capacity - Metric 16 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.54 oz, Overall Height - Metric 125 mm, Body Material 5.1 Borosilicate Glass, Tube Type Culture Tube, Body Color Clear, Graduated No, Includes Closure No, Screw Closure Size 15-415 mm, For Use With General Bacteriological Use, Tissue Culture Work, Autoclavable No, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Graduated Cylinder, 1000mL, Polypropylene (F28461-1000)
- HOPKINS Funnel, Flex, Hand E, 05060 (RHG05060)
- ZORO SELECT Beaker, 2000mL, 100mL, Polypropyln, Wht, PK4 (P50806)
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 1000mL, Class A, To Contain (TC), ASTM E288, 1/Box (8201000)
- KIMBLE CHASE Tubes, Culture, Polystyrene, 12x75, PK1000 (51012-100)
- KIMBLE CHASE Tubes Culture, Polypropylene, 12X75, PK1000 (51012-200)
- KIMBLE CHASE NMR Tube, 178mm L, Glass, PK5 (897205-0000)
- KIMBLE CHASE Screw Thread Culture Tube, 25mL, PK500 (73750-20125)
- KIMBLE CHASE Tubes, Culture, Polypro, 17X100, PK1000 (51017-200)
- KIMBLE CHASE NMR Tube, 7 In, PK50 (897300-0000)
- CELLTREAT Centrifuge Tube, Red Cap - Bag, Sterile, 50mL (230421R)
- Kimble Chase Test Tubes & Culture Tubes