Shop All Test Tubes & Culture Tubes
Kimble Chase
Culture Tube, 13x100mm, PK1000
Mfr # 73750-13100
Zoro # G4221007
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Capacity 8mL
- Labware Nominal Capacity - Metric 8 mL
- Length 100mm
- Labware Outside Dia. - Metric 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 73750-13100
- Zoro # G4221007
- Country of Origin Mexico
- Category Test Tubes & Culture Tubes
Dimensions
Length | 100mm |
Labware Outside Dia. - Metric | 13 mm |
Labware Length - Metric | 100 mm |
GPI Thread Size/Finish | 13-415 |
Labware Screw Closure Size | 13-415mm |
Outside Dia. | 13mm |
Labware Length - English | 3.2 in |
Overall Height - Metric | 100 mm |
Body Diameter - Metric | 13 mm |
Screw Closure Size | 13-415 mm |
Description
TUBE,DCT,NO CAP,13-415,13X100MM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Snap-On Stoppers, Gray Bromobutyl, PK100 (W224100-342)
- GLOBE SCIENTIFIC Flange Cap, Blue, Polyethylene, PK1000 (116152B)
- SP BEL-ART Write-On Label Tape Rainbow Pack, 3, PK6 (F13463-0600)
- DUPONT Tychem 2000 Hooded Coveralls, 2XL, PK12 (QC127SYL2X0012NF)
- KIMBLE CHASE NMR Tube, 7 In, PK50 (897300-0000)
- KIMBLE CHASE Tubes, Culture, Polystyrene, 13X100, PK1000 (51013-100)
- KIMBLE CHASE NMR Tube, 178mm L, Glass, PK5 (897205-0000)
- KIMBLE CHASE Melting Point Capillary Tube, 90mm L, PK20 (34505-99)
- KIMBLE CHASE Tubes Culture, Polypropylene, 12X75, PK1000 (51012-200)
- KIMBLE CHASE Conical Centrifuge Tube, 10mL, Clear, PK12 (45200-10)
- CELLTREAT Non-Treated Plate with Lid, 5/Pack, Sterile, 96-Well (229597)
- Kimble Chase Labware