Shop All Beakers & Pitchers
Kimble Chase
Culture Flask, 2000mL, Glass, Clear, PK12
Mfr # 25615-2000
Zoro # G0054988
product price: $820.99
/pk 12, $68.42/ea
Free Shipping & Returns
$820.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 67.6 oz
- Color Clear
- Labware Capacity - Metric 2,000 mL
- Labware Basic Material Glass
- Labware Body Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 25615-2000
- Zoro # G0054988
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Diameter | 161mm |
Overall Height | 288mm |
Labware Height - English | 11.33 in |
Labware Height - Metric | 288 mm |
Height | 288mm |
Stopper Size | 38 |
Joint Size | 38 |
Overall Height - Metric | 288 mm |
Body Diameter - Metric | 161 mm |
Compatible with Stopper Size | 38 |
Description
FLASK,CULTURE,LONG NECK,SCALE,2000ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Pitched Blade Propellor (A511)
- ZORO SELECT Short Stem Funnel, 65 mm, PK12 (3MKW9)
- UNITED SCIENTIFIC Rubber Stoppers, Solid, No. 9 (RST9-S)
- ZORO SELECT Vial with Cap, 32mL, PK10 (VIAL-9C-10)
- KIMBLE CHASE HeavyDty Beaker Starter Pack, Glass, Clear (14085-01)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000G-600)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000B-250)
- KIMBLE CHASE Griffin Beaker, 400mL, Glass, Clear, PK12 (14000Y-400)
- KIMBLE CHASE Beaker, 600mL, Glass, PK36 (14000-600)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000B-50)
- LAB SAFETY SUPPLY Beaker, 250mL, Polymethylpentene, PK6 (6FAF1)
- Kimble Chase Labware