Shop All Beakers & Pitchers
Kimble Chase
Culture Flask, 125mL, Glass, Clear, PK24
Mfr # 25615-125
Zoro # G0054997
product price: $389.99
/pk 24, $16.25/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 4.22 oz
- Labware Capacity - Metric 125 mL
- Color Clear
- Labware Basic Material Glass
- Labware Body Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 25615-125
- Zoro # G0054997
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Height - English | 4.92 in |
Height | 125mm |
Diameter | 66mm |
Overall Height | 125mm |
Stopper Size | 25 |
Labware Height - Metric | 125 mm |
Joint Size | 25 |
Overall Height - Metric | 125 mm |
Compatible with Stopper Size | 25 |
Body Diameter - Metric | 66 mm |
Description
FLASK,CULTURE,LONG NECK,SCALE,125ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Sample Cup, 3mL, Ps, PK1000 (110911)
- LAB SAFETY SUPPLY 5mL Pipet, Individually Wrap/Bag, PK200 (11L807)
- HUMBOLDT Digital Static Cone Penetrometer (5DPN9)
- BEL-ART Bel-Art Scienceware Screw-On Economy Dip (F36786-0016)
- KIMBLE CHASE Beaker, 1500mL, Glass, 165mm H., PK16 (14000-1500)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000G-600)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000B-50)
- KIMBLE CHASE Beaker, 1000mL, Glass, 145mm H., PK24 (14000-1000)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000G-250)
- KIMBLE CHASE Griffin Beaker, 100mL, Glass, Clear, PK12 (14000G-100)
- GLOBE SCIENTIFIC Beaker, 250mL, Pp, PK16 (601824)
- Kimble Chase Beakers & Pitchers