Shop All Beakers & Pitchers
Kimble Chase
Culture Flask, 1000mL, Glass, Clear, PK24
Mfr # 25615-1000
Zoro # G0055006
product price: $996.99
/pk 24, $41.54/ea
Free Shipping & Returns
$996.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 34 oz
- Color Clear
- Labware Capacity - Metric 1,000 mL
- Labware Basic Material Glass
- Labware Body Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 25615-1000
- Zoro # G0055006
- Country of Origin Taiwan, Province of China
- Category Beakers & Pitchers
Dimensions
Diameter | 128mm |
Stopper Size | 38 |
Labware Height - English | 9 in |
Labware Height - Metric | 230 mm |
Overall Height | 230mm |
Height | 230mm |
Joint Size | 38 |
Overall Height - Metric | 230 mm |
Body Diameter - Metric | 128 mm |
Compatible with Stopper Size | 38 |
Description
Cell Culture Flask, Capacity - Metric 1 L, Capacity - English 34 fl oz, Flask Type Cell Culture, Overall Height - Metric 230 mm, USP Specification Type I, Neck Style Straight, Compatible with Stopper Size 38, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 50 mL, Glassware Class A, ASTM Specification E1404, Basic Material Glass, Special Features White Ceramic Enamel Scales, Clarity Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 40X to 2500X Monocular LED Compound Microscope, 5MP Digital Eyepiece (M620C-E5)
- LABEXACT Filter, White Gridded, Pore 0.45um, PK50 (12K973)
- AMSCOPE Double Depression Concave Microscope Slides 50PK (BS-2C50)
- WHEATON Potter-Elvehjen Tissue Grinder, 30mL, PK2 (357989)
- KIMBLE CHASE Griffin Beaker, 150mL, Glass, Clear, PK12 (14000B-150)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000R-600)
- KIMBLE CHASE Beaker, Mug, Glass, 500mL, PK6 (318000-0000)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000B-250)
- KIMBLE CHASE Berzelius Beaker, 600mL, Glass, Clear, PK24 (14030-600)
- KIMBLE CHASE Beaker, 1500mL, Glass, 165mm H., PK16 (14000-1500)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 10mL, Low Form Griffin Style, ASTM E960, 12/Box, 12PK (8010010)
- Kimble Chase Beakers & Pitchers