Shop All Lab Dishes
Kimble Chase
Crystallizing Dish, 80 x 40mm, PK24
Mfr # 23000-8040
Zoro # G6642889
product price: $452.99
/pk 24, $18.87/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Borosilicate Glass
- Volume Capacity 170 mL
- Working Volume Per Well 170mL
- Number of Wells 1
- Dimensions 80 mm x 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 23000-8040
- Zoro # G6642889
- Country of Origin India
- Category Lab Dishes
Dimensions
Dimensions | 80 mm x 40 mm |
Diameter - Metric | 50 mm |
Overall Height - Metric | 40 mm |
Details
Item | Crystallizing Dish |
Material | Borosilicate Glass |
Volume Capacity | 170 mL |
Working Volume Per Well | 170mL |
Number of Wells | 1 |
Working Volume per Well | 170 mL |
Product Type | Crystallizing Dish |
Description
Crystallizing Dish, Diameter - Metric 50 mm, Number of Wells 1, Material Borosilicate Glass, Volume Capacity 170 mL, Dimensions 50 x 40 mm, Product Type Crystallizing Dish, Includes Not Applicable, Working Volume per Well 170 mL, Overall Height - Metric 40 mm, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Test Tube, 8mL, 100mm L, PP, PK1000 (110445)
- A2Z SCILAB PVC Handle Lab Spatula, 8" Blade, 1.25" Blade Width, 12.4" Length (A2Z-ZR142)
- DURAC Precision Combined Form API Hydrometer (B61823-0200)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK24 (PLA-03178)
- KIMBLE CHASE Crystallizing Dish, 80 mL, 60 x 35mm (23000-6035)
- KIMBLE CHASE Petri Dish, 60 x 15mm, PK25 (23061-6015)
- KIMBLE CHASE Crystallizing Dish, 50 mL, 50 x 35mm (23000-5035)
- KIMBLE CHASE Petri Dish, 100 x 20mm, PK32 (23061-10020)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 100mm x 15mm Petri Dish, Stackable, Sterile, Clear, 500/Case (229695)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 1000mL, Flat Bottom, Borosilicate Glass, 3PK (UNCRDSH-FB-1000)
- UNITED SCIENTIFIC Porcelain Casserole, Economy, 175Ml (PCS090)
- Kimble Chase Labware