Shop All Lab Dishes
Kimble Chase
Crystallizing Dish, 70 x 50mm, PK24
Mfr # 23000-7050
Zoro # G6642846
product price: $480.99
/pk 24, $20.04/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Borosilicate Glass
- Dimensions 70 mm x 50 mm
- Volume Capacity 160 mL
- Working Volume Per Well 160mL
- Number of Wells 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 23000-7050
- Zoro # G6642846
- Country of Origin India
- Category Lab Dishes
Dimensions
Dimensions | 70 mm x 50 mm |
Overall Height - Metric | 50 mm |
Diameter - Metric | 70 mm |
Details
Item | Crystallizing Dish |
Material | Borosilicate Glass |
Volume Capacity | 160 mL |
Working Volume Per Well | 160mL |
Number of Wells | 1 |
Working Volume per Well | 160 mL |
Product Type | Crystallizing Dish |
Description
Crystallizing Dish, Diameter - Metric 70 mm, Number of Wells 1, Material Borosilicate Glass, Volume Capacity 160 mL, Dimensions 70 x 50 mm, Product Type Crystallizing Dish, Includes Not Applicable, Working Volume per Well 160 mL, Overall Height - Metric 50 mm, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Sample Vial, 20mL, PK500 (986591)
- UNITED Pipette, Sterile, 3mL, 1.0mL, LDPE, PK500 (P31206)
- BENCHMARK SCIENTIFIC Multi Position Hot Plate, Cap 2.6 gal (IPS7000-10)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- KIMBLE CHASE Crystallizing Dish, 80 mL, 60 x 35mm (23000-6035)
- KIMBLE CHASE Petri Dish, 100 x 20mm, PK32 (23061-10020)
- KIMBLE CHASE Crystallizing Dish, 50 mL, 50 x 35mm (23000-5035)
- KIMBLE CHASE Petri Dish, 60 x 15mm, PK25 (23061-6015)
- EAGLE THERMOPLASTICS Weighing Dish, 5-1/2 In. L, PK500 (WB-512)
- CELLTREAT Tissue Culture Treated Dish, Sterile, 100mmx20mm (229621)
- MTC BIO MTC Bio Square Shape Weigh Boat, 45 x 45 mm, 20 ml, Polystyrene, White, 500 Pack (B6001W)
- Kimble Chase Lab Dishes