Shop All Vial Crimpers & Decrimpers
Kimble Chase
Crimper, Manual, 13mm, Aluminum
Mfr # 69902-13
Zoro # G2615070
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Powered By Manual
- Material Aluminum
- For Use With Aluminum Seals and 13mm Vials
- Product Type Crimper
- For Seal Material Aluminum Seals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 69902-13
- Zoro # G2615070
- Country of Origin United States
- Category Vial Crimpers & Decrimpers
Dimensions
For Vial Size | 13 mm |
Details
Item | Crimper |
Powered By | Manual |
Material | Aluminum |
For Use With | Aluminum Seals and 13mm Vials |
Product Type | Crimper |
For Seal Material | Aluminum Seals |
Power Source | Manual |
Description
Crimper, For Vial Size 13 mm, Power Source Manual, Material Aluminum, For Seal Material Aluminum Seals, Product Type Crimper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZYMO RESEARCH Buffer P1, Red, 80 ml (ZD4027-1-80)
- ZORO SELECT Dipper, Stainless Steel, 600mL, 3 Ft L (5390-3)
- SPECTRUM tert-Butyl Alcohol, Reagent-4L (B1188-4LTGL)
- GLOBE SCIENTIFIC Transfer Pipette, 3mL, 140mm L, PK500 (137035-500)
- KIMBLE CHASE Crimper, Manual, 20mm, Aluminum (69902-20)
- WHEATON Crimper, Hand Operated, 20mm (224323)
- Kimble Chase Vial Crimpers & Decrimpers