Shop All Centrifuge Tubes
Kimble Chase
Conical Test Centrifuge Tube, 100mL, PK12
Mfr # 45241-100
Zoro # G6633350
product price: $797.99
/pk 12, $66.50/ea
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Graduation Range 0.05 to 100 mL
- Labware Nominal Capacity - Metric 100 mL
- Outside Dia. 37mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 45241-100
- Zoro # G6633350
- Country of Origin Mexico
- Category Centrifuge Tubes
Dimensions
Outside Dia. | 37mm |
Labware Length - Metric | 203 mm |
Labware Outside Dia. - Metric | 37 mm |
Length | 203mm |
Body Diameter - Metric | 37 mm |
Overall Height - Metric | 203 mm |
Description
Conical Oil Weathering Centrifuge Test Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 37 mm, Nominal Capacity - English 3.38 oz, Overall Height - Metric 203 mm, Body Material Type I Borosilicate Glass, Maximum Relative Centrifugal Force 800 x g, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.05 mL, 0.1 mL, 0.2 mL, 0.5 mL, 1 mL, For Use With Centrifuges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Sodium Sulfate, Anhydrous, 500g (S25150-500.0)
- AMSCOPE 72 Pre-Cleaned Blank Microscope Slides and 100 22x22mm Square Cover Glass (BS-72P-100S-22)
- ADVANTECH Sieve, #325, S/S, 12 In, Full Ht (325SS12F)
- MASTER FLOW Master Flow PVM105/110 Replacement Motor, For MasterFlow Power Attic Vent Models (PVM105/110)
- KIMBLE CHASE Graduated Centrifuge Tube, API, PK 12 (45170-125)
- KIMBLE CHASE Conical Centrifuge Tube, 15mL, Clear, PK12 (45164-15)
- KIMBLE CHASE Centrifuge Tube, 50mL, 123mm L, PK12 (45212-50)
- KIMBLE CHASE Centrifuge Tube, 100mL, 170mm L (412510-0000)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 250/pk, 250PK (ZC1004-250)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6255)
- LW SCIENTIFIC Hematocrit Reader Card, 19cm L (ZCP-EZRD-HEM7)
- Kimble Chase Centrifuge Tubes