Shop All Centrifuge Tubes
Kimble Chase
Conical Oil Centrifuge Tube, 100mL, PK12
Mfr # 45246-100
Zoro # G6633956
product price: $818.99
/pk 12, $68.25/ea
Free Shipping & Returns
$818.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Legend and Marking Spot are Printed in Durable White Ceramic Enamel, Scale
- Labware Basic Material Glass
- Labware Nominal Capacity - Metric 100 mL
- Capacity 100mL
- Color clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 45246-100
- Zoro # G6633956
- Country of Origin Mexico
- Category Centrifuge Tubes
Dimensions
Labware Outside Dia. - Metric | 37 mm |
GPI Thread Size/Finish | 28-410 |
Outside Dia. | 37mm |
Length | 203mm |
Labware Length - Metric | 203 mm |
Screw Closure Size | 28-410 mm |
Overall Height - Metric | 203 mm |
Body Diameter - Metric | 37 mm |
Description
Conical Oil Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 37 mm, Nominal Capacity - English 3.38 oz, Overall Height - Metric 203 mm, Body Material 3.3 Borosilicate Glass, Maximum Relative Centrifugal Force 2,980 x g, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.05 mL, 0.1 mL, 0.2 mL, 0.5 mL, 1 mL, Includes Closure No, Screw Closure Size 28-410 mm, For Use With Centrifuges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Refractometer, Glycol Fluid, -60 to 32F (REF401)
- UNITED SCIENTIFIC Rubber Stoppers, 1-Hole, #8 1/2, PK 10 (RST8A-H)
- UNITED SCIENTIFIC Plastic Clamp For Jointed Glasswar, PK 10 (CLJP24-PK/10)
- 3B SCIENTIFIC Helmholtz Resonator d=70mm (1003520)
- KIMBLE CHASE Centrifuge Tube, 100mL, 170mm L (412510-0000)
- KIMBLE CHASE Centrifuge Tube, 50mL, 123mm L, PK12 (45212-50)
- KIMBLE CHASE Conical Centrifuge Tube, 15mL, Clear, PK12 (45164-15)
- KIMBLE CHASE Graduated Centrifuge Tube, API, PK 12 (45170-125)
- GLOBE SCIENTIFIC Microcentrifuge tube, 2.0mL PP, 500PK (111574)
- CELLTREAT CELLTREAT® 500mL Centrifuge Bottle, PP, Non-sterile (229468)
- LW SCIENTIFIC Hematocrit Reader Card, 19cm L (ZCP-EZRD-HEM7)
- Kimble Chase Centrifuge Tubes