Shop All Centrifuge Tubes
Kimble Chase
Conical Oil Centrifuge Tube, 100mL, PK12
Mfr # 45240-100
Zoro # G6633630
product price: $682.99
/pk 12, $56.92/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100mL
- Graduation Range 0.05 to 100 mL
- For Use With Determination of Water and Sediment in Crude Mineral Oils, Fuel Oils and Other Petroleum Products
- Graduation Subdivisions 0.05 mL, 0.1 mL, 0.2 mL, 0.5 mL, 1 mL, 5 mL, 25 mL
- Max. Relative Centrifugal Force (xG) 800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 45240-100
- Zoro # G6633630
- Country of Origin Mexico
- Category Centrifuge Tubes
Dimensions
Labware Outside Dia. - Metric | 37 mm |
Labware Length - Metric | 203 mm |
Outside Dia. | 37mm |
Length | 203mm |
Overall Height - Metric | 203 mm |
GPI Thread Size/Finish | 6 |
Body Diameter - Metric | 37 mm |
Screw Closure Size | 6 mm |
Description
Conical Oil Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 37 mm, Nominal Capacity - English 3.38 oz, Overall Height - Metric 203 mm, Body Material 3.3 Borosilicate Glass, Maximum Relative Centrifugal Force 800 x g, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.05 mL, 0.1 mL, 0.2 mL, 0.5 mL, 1 mL, 5 mL, 25 mL, Includes Closure Yes, Screw Closure Size 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Spermidine Free Base, 25 G (S92150-25.0)
- GPI Gear Pump Overhaul Kit, Fits GPI Brand (110504-1)
- LAMOTTE Reagent Refill, Chlorine, 0 to 200 PPM (R-4497)
- ARGOS TECHNOLOGIES Aspiration System, 4L, 17in H x 10in D (EV320)
- KIMBLE CHASE Graduated Centrifuge Tube, API, PK 12 (45170-125)
- KIMBLE CHASE Centrifuge Tube, 100mL, 170mm L (412510-0000)
- KIMBLE CHASE Conical Centrifuge Tube, 15mL, Clear, PK12 (45164-15)
- KIMBLE CHASE Centrifuge Tube, 50mL, 123mm L, PK12 (45212-50)
- SCIENTIFIC SPECIALTIES Micro-Centrifuge Tubes, Graduated, 1.5ml, Natural, 500/PK (145515)
- HEATHROW SCIENTIFIC Mini Light Box, Battery Operated, Gray (120661)
- UNITED SCIENTIFIC Centrifuge Tube Box, For 15Ml Tubes, PK 4 (63351)
- Kimble Chase Lab Tubes