Shop All Centrifuge Tubes
Kimble Chase
Conical Centrifuge Tube, Clear, PK12
Mfr # 45194-12
Zoro # G6643598
product price: $76.89
/pk 12, $6.41/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12mL
- Outside Dia. 17mm
- For Use With Centrifuges
- Labware Nominal Capacity - Metric 12 mL
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 45194-12
- Zoro # G6643598
- Country of Origin Mexico
- Category Centrifuge Tubes
Dimensions
Outside Dia. | 17mm |
Labware Outside Dia. - Metric | 17 mm |
Labware Length - Metric | 118 mm |
Length | 118mm |
Body Diameter - Metric | 17 mm |
Overall Height - Metric | 118 mm |
Description
Conical Centrifuge Tube, Nominal Capacity - Metric 12 mL, Body Diameter - Metric 17 mm, Nominal Capacity - English 0.4 oz, Overall Height - Metric 118 mm, Body Material Type I Borosilicate Glass, Maximum Relative Centrifugal Force 2,980 x g, Tube Type Centrifuge Tube, Body Color Clear, For Use With Centrifuges, Special Features Calibrated TC (To Contain), Reusable, Basic Material Glass, Clarity Transparent, Maximum Relative Centrifugal Force (x g) 2,980 x g, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Graduated Cylinder, 25mL, 0.5mL Graduation (9EX72)
- ZORO SELECT Crucible Tongs, Serrated 9 In (CTOS09)
- HARDIN Ceramic Heating Chamber for Melting Furnace (HD-334CC)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111558)
- KIMBLE CHASE Conical Centrifuge Tube, 15mL, Clear, PK12 (45164-15)
- KIMBLE CHASE Graduated Centrifuge Tube, API, PK 12 (45170-125)
- KIMBLE CHASE Centrifuge Tube, 50mL, 123mm L, PK12 (45212-50)
- KIMBLE CHASE Centrifuge Tube, 100mL, 170mm L (412510-0000)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 2.0ml, 500/PK (145558)
- FISHER SCIENTIFIC 00 Disposable Centrifuge Tube 50Ml Centrifuge Parts And Accessory, 500PK (05-539-7)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK500 (111564)
- Kimble Chase Labware