Shop All Centrifuge Tubes
Kimble Chase
Conical Centrifuge Tube, 15mL, Clear, PK12
Mfr # 45166-15
Zoro # G6633405
product price: $399.99
/pk 12, $33.33/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Nominal Capacity - Metric 15 mL
- Graduation Subdivisions 0.1 mL
- Material of Construction Borosilicate Glass
- Capacity 15ml
- Labware Outside Dia. - Metric 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 45166-15
- Zoro # G6633405
- Country of Origin Mexico
- Category Centrifuge Tubes
Dimensions
Labware Outside Dia. - Metric | 17 mm |
Labware Length - Metric | 130 mm |
Outside Dia. | 17mm |
Length | 130mm |
GPI Thread Size/Finish | 15-415 |
Body Diameter - Metric | 17 mm |
Overall Height - Metric | 130 mm |
Screw Closure Size | 15-415 mm |
Description
Conical Centrifuge Tube, Nominal Capacity - Metric 15 mL, Body Diameter - Metric 17 mm, Nominal Capacity - English 0.5 oz, Overall Height - Metric 130 mm, Body Material 3.3 Borosilicate Glass, Maximum Relative Centrifugal Force 2,980 x g, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.1 mL, Includes Closure Yes, Screw Closure Size 15-415 mm, For Use With Centrifuges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Cap, Screw Closure Size 38-400, PK72 (239237)
- LOVIBOND Aluminum No. 1 Tablets (515460BT)
- LAB SAFETY SUPPLY Desiccator, Glass, Clear, I.D. 150mm (5YHT3)
- ADVANTECH MANUFACTURING Sieve, #100, B/B, 8 In, Full Ht (100BB8F)
- KIMBLE CHASE Centrifuge Tube, 50mL, 123mm L, PK12 (45212-50)
- KIMBLE CHASE Centrifuge Tube, 100mL, 170mm L (412510-0000)
- KIMBLE CHASE Conical Centrifuge Tube, 15mL, Clear, PK12 (45164-15)
- KIMBLE CHASE Graduated Centrifuge Tube, API, PK 12 (45170-125)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK500 (111564)
- CELLTREAT CELLTREAT® 500mL Centrifuge Bottle, PP, Non-sterile (229468)
- GLOBE SCIENTIFIC Storage Box, Lid for 15mL Tubes, PK4 (3058)
- Kimble Chase Centrifuge Tubes