Shop All Test Tubes & Culture Tubes
Kimble Chase
Conical Centrifuge Tube, 15mL, Clear, PK12
Mfr # 45165-15
Zoro # G7118548
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Nominal Capacity - Metric 15 mL
- Capacity 15ml
- Labware Outside Dia. - Metric 17 mm
- Length 118mm
- Labware Length - Metric 118 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 45165-15
- Zoro # G7118548
- Country of Origin Mexico
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 17 mm |
Length | 118mm |
Labware Length - Metric | 118 mm |
Outside Dia. | 17mm |
Body Diameter - Metric | 17 mm |
Overall Height - Metric | 118 mm |
Description
Conical Centrifuge Tube, Nominal Capacity - Metric 15 mL, Body Diameter - Metric 17 mm, Nominal Capacity - English 0.5 oz, Overall Height - Metric 118 mm, Body Material 3.3 Borosilicate Glass, Maximum Relative Centrifugal Force 2,980 x g, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.1 mL, For Use With Centrifuges, Special Features Legend and Marking Spot are Printed in Durable White Ceramic Enamel, Scale, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAYMILLS Ultrasonic Parts Washer, 13" Overall L (BTV-065B)
- UNITED SCIENTIFIC Filtering Bottle, Borosilicate Glass, 20000ml (FFB5340-20000)
- GLOBE SCIENTIFIC Serological Pipette, 1mL, PK500 (1700)
- WHEATON AC Round Bottle, 1 oz, PK432 (W217005)
- KIMBLE CHASE Tubes, Culture, Polypro, 17X100, PK1000 (51017-200)
- KIMBLE CHASE NMR Tube, 7 In, PK50 (897300-0000)
- KIMBLE CHASE Screw Thread Culture Tube, 25mL, PK500 (73750-20125)
- KIMBLE CHASE Melting Point Capillary Tube, 90mm L, PK20 (34505-99)
- KIMBLE CHASE Culture Tubes, 1mL, Glass, Clear, PK720 (45060-650)
- KIMBLE CHASE Melting Point Capillary Tube, 100mmL, PK20 (34502-99)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S12CFV15)
- Kimble Chase Labware