Shop All Centrifuge Tubes
Kimble Chase
Conical Centrifuge Tube, 15mL, Clear, PK12
Mfr # 45164-15
Zoro # G6634525
product price: $243.99
/pk 12, $20.33/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Relative Centrifugal Force (xG) 2,980
- Outside Dia. 17mm
- Capacity 15ml
- Special Features Legend and Marking Spot are Printed in Durable White Ceramic Enamel, Scale
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 45164-15
- Zoro # G6634525
- Country of Origin Mexico
- Category Centrifuge Tubes
Dimensions
Outside Dia. | 17mm |
Length | 118mm |
Labware Outside Dia. - Metric | 17 mm |
Labware Length - Metric | 118 mm |
Body Diameter - Metric | 17 mm |
Overall Height - Metric | 118 mm |
Description
TUBE,CENTRIFUGE,TC,RED STAIN,15ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Stir Bar, 3 x1/2 In. (303275-0021)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6288)
- ZORO SELECT Beaker, 3 L (BG1000-3000)
- SP SCIENCEWARE Desiccator, Vertical, Clear, Includes: Lid (F42073-1000)
- KIMBLE CHASE Graduated Centrifuge Tube, API, PK 12 (45170-125)
- KIMBLE CHASE Centrifuge Tube, 100mL, 170mm L (412510-0000)
- KIMBLE CHASE Centrifuge Tube, 50mL, 123mm L, PK12 (45212-50)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 0.5mL Pp, PK500 (111554A)
- GLOBE SCIENTIFIC Centrifuge Tube, 10mL, Pp, Pg, PK1000 (6293)
- GLOBE SCIENTIFIC Centrifuge Tube, 10mL, Oak Ridge R, PK12 (6320)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 0.5ml, 500/PK (145556)
- Kimble Chase Lab Tubes