Shop All Centrifuge Tubes
Kimble Chase
Conical Centrifuge Tube, 15mL, Clear, PK12
Mfr # 45153-15
Zoro # G6634175
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Outside Dia. 17mm
- Labware Outside Dia. - Metric 17 mm
- Graduation Subdivisions 0.1 mL
- Material of Construction Borosilicate Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 45153-15
- Zoro # G6634175
- Country of Origin Mexico
- Category Centrifuge Tubes
Dimensions
Outside Dia. | 17mm |
Labware Outside Dia. - Metric | 17 mm |
Labware Length - Metric | 136 mm |
Length | 136mm |
Overall Height - Metric | 136 mm |
Body Diameter - Metric | 17 mm |
Description
Conical Centrifuge Tube, Nominal Capacity - Metric 15 mL, Body Diameter - Metric 17 mm, Nominal Capacity - English 0.5 oz, Overall Height - Metric 136 mm, Body Material 3.3 Borosilicate Glass, Maximum Relative Centrifugal Force 2,980 x g, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.1 mL, Includes Closure Yes, For Use With Centrifuges, Special Features Legend and Marking Spot are Printed in Durable White Ceramic Enamel, Scale, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 160mL, PK12 (5PTK3)
- AMSCOPE 50W LED Fiber Optic O-Y Light Microscope Illuminator (LED-50WYR)
- SP SCIENCEWARE Fittings for Drying Tubes, PK12 (F19965-0000)
- MEMMERT Oven, Perforated Shelf, 500 Model Size (B00325)
- KIMBLE CHASE Graduated Centrifuge Tube, API, PK 12 (45170-125)
- KIMBLE CHASE Conical Centrifuge Tube, 15mL, Clear, PK12 (45164-15)
- KIMBLE CHASE Centrifuge Tube, 100mL, 170mm L (412510-0000)
- KIMBLE CHASE Centrifuge Tube, 50mL, 123mm L, PK12 (45212-50)
- DWK LIFE SCIENCES Heavy Duty Round Bottom Centrifuge Tubes (45212-35)
- CORNING PP Centrifuge Tubes, Conical Botto, PK 25 (430829)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 0.5mL Pp, PK500 (111554A)
- Kimble Chase Labware