Shop All Centrifuge Tubes
Kimble Chase
Conical Centrifuge Tube, 12mL, Clear, PK12
Mfr # 45199-12
Zoro # G6643561
product price: $263.99
/pk 12, $22.00/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduation Range 0.1 to 12 mL
- Special Features Beaded Top for Strength, Scale is White Ceramic Enamel
- Labware Length - Metric 118 mm
- Outside Dia. 17mm
- For Use With Centrifuges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 45199-12
- Zoro # G6643561
- Country of Origin Mexico
- Category Centrifuge Tubes
Dimensions
Labware Length - Metric | 118 mm |
Outside Dia. | 17mm |
Labware Outside Dia. - Metric | 17 mm |
Length | 118mm |
Body Diameter - Metric | 17 mm |
Overall Height - Metric | 118 mm |
Description
Conical Centrifuge Tube, Nominal Capacity - Metric 12 mL, Body Diameter - Metric 17 mm, Nominal Capacity - English 0.4 oz, Overall Height - Metric 118 mm, Body Material 3.3 Borosilicate Glass, Maximum Relative Centrifugal Force 2,980 x g, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.1 mL, For Use With Centrifuges, Special Features Beaded Top for Strength, Scale is White Ceramic Enamel, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 20uL, Bulk, PK1000 (151145)
- ZORO SELECT Poly Tank Sampler, 640mL, 9 Ft, PK12 (5685)
- SPECTRUM Mgnsm Ntrt, hxahydrt, Crstl, Rgnt, ACS, 500g (M1050-500GM)
- TRIMACO Floor Protection, 180 ft. L, 6 ft. W (89372)
- KIMBLE CHASE Centrifuge Tube, 50mL, 123mm L, PK12 (45212-50)
- KIMBLE CHASE Graduated Centrifuge Tube, API, PK 12 (45170-125)
- KIMBLE CHASE Centrifuge Tube, 100mL, 170mm L (412510-0000)
- KIMBLE CHASE Conical Centrifuge Tube, 15mL, Clear, PK12 (45164-15)
- LW SCIENTIFIC Hematocrit Reader Card, 19cm L (ZCP-EZRD-HEM7)
- GLOBE SCIENTIFIC Centrifuge Tube, 10mL, Pp, Pg, PK1000 (6293)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 2mL, Pp, PK500 (111572)
- Kimble Chase Labware