Shop All Bottles & Jars
Kimble Chase
Carboy, 9.5 L, 470 mm H, Clear
Mfr # 14950-25A
Zoro # G601209717
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Standards ASTM E438 Type I Class A, DD-B-597
- Labware Nominal Capacity - Metric 9.5 L
- Labware Clarity Transparent
- Labware Height - Metric 470 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 14950-25A
- Zoro # G601209717
- Country of Origin Croatia
- Category Bottles & Jars
Dimensions
Labware Height - Metric | 470 mm |
Diameter | 191 mm |
Labware Width - Metric | 191 mm |
Labware Height - English | 18.5 in |
Labware Width - English | 7.5 in |
Labware Depth - Metric | 470 mm |
Body Diameter | 191 mm |
Overall Height - Metric | 470 mm |
Overall Width - Metric | 190 mm |
Overall Depth - Metric | 470 mm |
Description
Carboy, Body Material Borosilicate Glass, Autoclavable Yes, Body Diameter 191 mm, Capacity - Metric 9.5 L, Capacity - English 2.5 gal, Handle Style No Handle, Includes Closure Yes, Product Type Carboy, Closure Type Stopper, Closure Material Rubber, Overall Width - Metric 190 mm, Overall Height - Metric 470 mm, Body Color Clear, Basic Material Glass, Clarity Transparent, Includes Not Applicable, Overall Depth - Metric 470 mm, Features 3-Port Platinum-Cured Stopper Assembly, Sanitary PVDF Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Nitrite LR Tablets (512310BT)
- AMERICAN HOSPITAL SUPPLY Medicine Vial Holder, Mayo Stand (AHSMVH_EA)
- UNITED Desiccator, Vacuum, Clear Base, 12" (55217)
- W.S. TYLER Test Sieve Shaker, 8" dia., 1/4 HP (RX-29-16)
- KIMBLE CHASE Boston Round Glass Bottle, Amber, PK12 (5123233C-26)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 100, PK10 (14395-100)
- KIMBLE CHASE Standard Bottle, Wide Mouth, 4 oz., PK24 (5310448V-26)
- KIMBLE CHASE Reusable Unmarked Culture Tubes 10, PK72 (45060-13100)
- KIMBLE CHASE Graduated Bottle, 16 oz., PK24 (5811670V-26)
- KIMBLE CHASE Dropper Bottle, 60mL, Glass, Amber, PK12 (15040G-60)
- I-CHEM Clear Glass Short Wide Mouth Jars, PK 12 (220-0250)
- Kimble Chase Labware