Shop All Caps
Kimble Chase
Cap, Snap-On, No Slit, PK1000
Mfr # 73826-2
Zoro # G2615098
product price: $442.99
/pk 1000, $0.44/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Closure Type Snap On
- Labware Closure Material Polyethylene
- Labware Closure Liner Design Solid
- Labware Closure Color White Clear
- Mouth Narrow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 73826-2
- Zoro # G2615098
- Country of Origin United States
- Category Caps
Dimensions
Diameter | 11 mm |
Mouth Size | Narrow |
Details
Labware Closure Type | Snap On |
Labware Closure Material | Polyethylene |
Labware Closure Liner Design | Solid |
Labware Closure Color | White Clear |
Mouth | Narrow |
Special Features | Liquid-Tight |
Color | Clear |
Liner | Silicone |
Autoclavable | Yes |
Item | Cap |
Closure Material | Polyethylene |
Product Type | Autosampler Cap |
Closure Color | White |
Vented | No |
Closure Liner Design | Solid |
Closure Type | Snap On |
Closure Liner Material | PTFE |
Description
Cap, Diameter 11 mm, Closure Material Polyethylene, Product Type Autosampler Cap, Closure Color White, Closure Liner Material PTFE, Closure Type Snap On, Autoclavable Yes, Vented No, Mouth Size Narrow, Special Features Liquid-Tight, Closure Liner Design Solid, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEMMERT Grid Shelf, For Use Model 30 (E28884)
- SCIENFIC INDUSTRIES Torbal Moisture Analyzer 110g x 0.01g 3-1/2in Diameter Platform (BTS110)
- QORPAK Bottle, 2 oz, PK24 (GLC-01611)
- ZORO SELECT Clear Dippas, 100mL, PK100 (507054-0100)
- KIMBLE CHASE Three Hole Cap, Blue, Round (953913-5000)
- KIMBLE CHASE Cap, Taper Seal Liner, 28-400, PK144 (75205G-28400)
- KIMBLE CHASE Stopcock Plug, White, 2 Sz (821001-0002)
- KIMBLE CHASE Cap, Polyethylene Liner, 24-400, PK144 (75202G-24400)
- KIMBLE CHASE Cap, Polyethylene Liner, 20-400, PK144 (75202G-20400)
- KIMBLE CHASE Stopper, Glass Dropper, Nipple, 60ml, PK6 (15040D-6001)
- TRICORBRAUN 38-400 Black Tinplate Continuous Thread Closure, Plastisol Flat Top (006457)
- Kimble Chase Lab Caps, Plugs & Dispensers