Shop All Caps
Kimble Chase
Cap, Polyethylene Liner, 22-400, PK144
Mfr # 75202G-22400
Zoro # G7756052
product price: $36.85
/pk 144, $0.26/ea
$36.85
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Closure Type Screw On
- Labware Screw Closure Size 22-400 mm
- Labware Closure Material Phenolic
- Labware Closure Liner Material Polyethylene
- Labware Closure Liner Design Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 75202G-22400
- Zoro # G7756052
- Country of Origin United States
- Category Caps
Dimensions
Labware Screw Closure Size | 22-400 mm |
Neck Size | 22-400 |
Screw Closure Size | 22-400 mm |
Diameter | 22 mm |
Mouth Size | Narrow |
Details
Labware Closure Type | Screw On |
Labware Closure Material | Phenolic |
Labware Closure Liner Material | Polyethylene |
Labware Closure Liner Design | Solid |
Labware Closure Color | Black |
Material of Construction | Phenolic |
Autoclavable | Yes |
Resists | Acids, Alcohols, Alkalis, Aqueous Solutions, Oils, Solvents |
Item | Cap |
Special Features | Ideal for Strong Acid or Base Samples |
Mouth | Narrow |
Liner | Polyethylene |
Closure Material | Phenolic |
Closure Liner Material | Polyethylene |
Closure Type | Screw On |
Vented | No |
Closure Liner Design | Solid |
Product Type | Screw On Cap |
Closure Color | Black |
Description
CAP,PHENOLIC,PE LINER,22-400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #25, B/S, 8 In, Full Ht (25BS8F)
- OAKTON Turbidity Calibration Kit, Oakton T-100 (WD-35635-52)
- OHAUS RS232 Interface, Scout (OH-30268982)
- HEATHROW SCIENTIFIC Rack, Rotational, Duo (HS29041A)
- KIMBLE CHASE Cap, Polyethylene Liner, 24-400, PK144 (75202G-24400)
- KIMBLE CHASE Cap, Polyethylene Liner, 20-400, PK144 (75202G-20400)
- KIMBLE CHASE Stopper, Glass Dropper, Nipple, 60ml, PK6 (15040D-6001)
- KIMBLE CHASE Cap, Taper Seal Liner, 28-400, PK144 (75205G-28400)
- KIMBLE CHASE Stopcock Plug, White, 2 Sz (821001-0002)
- KIMBLE CHASE Three Hole Cap, Blue, Round (953913-5000)
- TRICORBRAUN 89-400 White P/P Continuous Thread Closure, Unlined Dome, Smooth Skirt, Smooth Top (009807)
- Kimble Chase Labware