Shop All Caps
Kimble Chase
Cap, Black, Round, PK225
Mfr # 45066B-18
Zoro # G7117367
product price: $132.99
/pk 225, $0.59/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Closure Type Screw On
- Labware Screw Closure Size 18-415 mm
- Labware Closure Material Phenolic
- Labware Closure Liner Material Rubber
- Labware Closure Liner Design Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 45066B-18
- Zoro # G7117367
- Country of Origin United States
- Category Caps
Dimensions
Labware Screw Closure Size | 18-415 mm |
Diameter | 18 mm |
Screw Closure Size | 18-415 mm |
Mouth Size | Narrow |
Details
Labware Closure Type | Screw On |
Labware Closure Material | Phenolic |
Labware Closure Liner Material | Rubber |
Labware Closure Liner Design | Solid |
Labware Closure Color | Black |
Autoclavable | Yes |
Shape | Round |
Mouth | Narrow |
Closure Material | Phenolic |
Item | Cap |
Liner Material | Rubber |
Special Features | General Laboratory Use |
Color | Black |
Standards | ASTM E982 |
Vented | No |
Closure Color | Black |
Closure Liner Design | Solid |
Closure Type | Screw On |
Closure Liner Material | Rubber |
Product Type | Screw On Cap |
Description
Cap, Diameter 18 mm, Screw Closure Size 18-415 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Rubber, Closure Type Screw On, Autoclavable Yes, Vented No, Mouth Size Narrow, Standards ASTM E982, Special Features General Laboratory Use, Closure Liner Design Solid, Package Quantity 225
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Test Tube Rack, Poxygrid(R) Half-Size (F18788-2000)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 100mL, PK12 (5YHL6)
- MIDWEST FASTENER 1" x 7/8" x 1" #5 Black Rubber Stoppers 4PK (65868)
- DYNALON Beaker Graduated, PMP, 500mL, PK6 (222045-0500)
- KIMBLE CHASE Cap, Polyethylene Liner, 24-400, PK144 (75202G-24400)
- KIMBLE CHASE Stopper, Glass Dropper, Nipple, 60ml, PK6 (15040D-6001)
- KIMBLE CHASE Cap, Polyethylene Liner, 20-400, PK144 (75202G-20400)
- KIMBLE CHASE Stopcock Plug, White, 2 Sz (821001-0002)
- KIMBLE CHASE Three Hole Cap, Blue, Round (953913-5000)
- KIMBLE CHASE Cap, Taper Seal Liner, 28-400, PK144 (75205G-28400)
- WHEATON Dropper Tip Cap, PK100 (242520)
- Kimble Chase Lab Caps, Plugs & Dispensers