Shop All Vials
Kimble Chase
Cap, Black, PK500
Mfr # 73802-13415
Zoro # G4216475
product price: $140.99
/pk 500, $0.28/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Screw Closure Size 13-415 mm
- Labware Closure Liner Material Rubber
- Labware Closure Liner Design Solid
- GPI Thread Size/Finish 13-415
- Mouth Narrow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 73802-13415
- Zoro # G4216475
- Country of Origin United States
- Category Vials
Dimensions
Labware Screw Closure Size | 13-415 mm |
GPI Thread Size/Finish | 13-415 |
Diameter | 13 mm |
Mouth Size | Narrow |
Screw Closure Size | 13-415 mm |
Details
Item | Cap |
Labware Closure Liner Material | Rubber |
Labware Closure Liner Design | Solid |
Mouth | Narrow |
Labware Closure Type | Screw On |
Autoclavable | Yes |
Special Features | Excellent for Sample Storage and Re-Sealing |
Labware Closure Color | Black |
Labware Closure Material | Phenolic |
Standards | ASTM E982 |
Closure Material | Phenolic |
Closure Liner Material | PTFE Faced Rubber |
Product Type | Screw On Cap |
Closure Liner Design | Solid |
Closure Type | Screw On |
Vented | No |
Closure Color | Black |
Description
Cap, Diameter 13 mm, Screw Closure Size 13-415 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material PTFE Faced Rubber, Closure Type Screw On, Autoclavable Yes, Vented No, Mouth Size Narrow, Standards ASTM E982, Special Features Excellent for Sample Storage and Re-Sealing, Closure Liner Design Solid, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Phlebotomy/Sample Collection Tray, White (HS120261)
- HYDRION Test, 100-750 ppm Hydrogen Peroxide, PK600 (HP-750)
- SENSOREX Light-Duty Contacting Conductivity / TDS Sensor with (ATC) (CS150TC-K=1/CM1000)
- LAMOTTE Kit Soil PH Lamotte 3.8-8.4 PH (5023-01)
- KIMBLE CHASE Centrifuge Tube, 15mL Capacity, PK125 (73785-15)
- KIMBLE CHASE Vial, AutoSampler, 2ml, 32mmH, 12mmDia, PK100 (331232SW)
- KIMBLE CHASE Test Tubes, 60ML, PK500 (73500-25150)
- KIMBLE CHASE Test Tube, Plain Ends, 19mL Cap, PK1000 (73500-16125)
- KIMBLE CHASE Test Tubes, 10ML, PK1000 (73500-13100)
- KIMBLE CHASE Sample Vial with Black Phenolic Cap and Cone-Shaped PE Liner, 16 mL (60941A-16)
- ZORO SELECT Vial Screw Cap Glass 8ml Amber, PK144 (3LEH7)
- Kimble Chase Vials