Shop All Lab Equipment Parts
Kimble Chase
Cap, 84 mm Dia, Pink
Mfr # 291113112
Zoro # G3158577
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Labware Closure Color Pink
- Labware Closure Material Silicone
- Labware Screw Closure Size 84-100 mm
- Labware Closure Liner Material Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 291113112
- Zoro # G3158577
- Country of Origin China
- Category Lab Equipment Parts
Dimensions
Labware Screw Closure Size | 84-100 mm |
Diameter | 84 mm |
Screw Closure Size | 84-116 mm |
Details
Item | Cap |
Autoclavable | Yes |
Labware Closure Color | Pink |
Labware Closure Material | Silicone |
Labware Closure Liner Material | Unlined |
Labware Closure Type | Slip On |
Closure Material | Silicone |
Closure Color | Pink |
Product Type | Lid |
Special Features | Fits On Beakers, Flasks, Bottles, Cylinders, Plastic, and Glass Products |
Closure Type | Slip On |
Closure Liner Material | Unlined |
Description
Silicone Lid, Beaker, L, Pink, 84-100mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 50uL, 59mm L, PK5000 (139110)
- DYNALON CONTNR SPCMN 8 OZ HDPE OPAQUE, PK250 (454405)
- DIAMOND ESSENTIALS PP Griffin Style Low Form Beakers, Handle, Printed Graduations, 5000mL (3654-5M)
- HEATHROW SCIENTIFIC Mega Rack Tube Single Rack for 10-13 mm (HS24322E)
- KIMBLE CHASE Cap, 84 mm Dia, Blue (291113129)
- KIMBLE CHASE Cap, 84 mm Dia, Green (291113137)
- KIMBLE CHASE Cap, 43 mm Dia, Blue (291111128)
- KIMBLE CHASE Cap, 64 mm Dia, Pink (291112116)
- KIMBLE CHASE Cap, 43 mm Dia, Green (291111136)
- TRAC OUTDOORS TRAC Outdoors T3002 Fishing Barometer (69200)
- UNITED SCIENTIFIC Electric Calorimeter (CLRE02)
- Kimble Chase Lab Equipment Parts