Shop All Lab Equipment Parts
Kimble Chase
Cap, 84 mm Dia, Green
Mfr # 291113137
Zoro # G3158796
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Labware Screw Closure Size 84-100 mm
- Labware Closure Liner Material Unlined
- Labware Closure Type Slip On
- Labware Closure Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 291113137
- Zoro # G3158796
- Country of Origin China
- Category Lab Equipment Parts
Dimensions
Labware Screw Closure Size | 84-100 mm |
Screw Closure Size | 84-116 mm |
Diameter | 84 mm |
Details
Autoclavable | Yes |
Labware Closure Liner Material | Unlined |
Labware Closure Type | Slip On |
Labware Closure Material | Silicone |
Labware Closure Color | Green |
Item | Cap |
Closure Type | Slip On |
Closure Color | Green |
Closure Material | Silicone |
Special Features | Fits On Beakers, Flasks, Bottles, Cylinders, Plastic, and Glass Products |
Product Type | Lid |
Closure Liner Material | Unlined |
Description
Silicone Lid, Beaker, L, Green, 84-100mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COREPOINT SCIENTIFIC Cell Divider, 9/9 Grid, Nor-Lake Freezers (ND81)
- RPI EDTA, Disodium Salt, 2.5 KG (E57020-2500.0)
- ZORO SELECT Extra-Long Crucible Tongs, SS, 22" L (787-106)
- INDUSTRIAL TEST SYSTEMS Test Strips, 5 Kit Waterworks, PK30 (480115)
- KIMBLE CHASE Cap, 64 mm Dia, Pink (291112116)
- KIMBLE CHASE Cap, 43 mm Dia, Green (291111136)
- KIMBLE CHASE Cap, 84 mm Dia, Blue (291113129)
- KIMBLE CHASE Cap, 84 mm Dia, Pink (291113112)
- KIMBLE CHASE Cap, 43 mm Dia, Blue (291111128)
- SCOTCH Tan Freezer Tape 1 pk (178)
- CINCINNATI SURGICAL Dissecting Blade, Size 12, 100/PK (248172)
- Kimble Chase Lab Equipment Parts