Shop All Lab Equipment Parts
Kimble Chase
Cap, 64 mm Dia, Pink
Mfr # 291112116
Zoro # G3158656
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Closure Material Silicone
- Labware Screw Closure Size 66-79 mm
- Labware Closure Color Pink
- Autoclavable Yes
- Labware Closure Type Slip On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 291112116
- Zoro # G3158656
- Country of Origin China
- Category Lab Equipment Parts
Dimensions
Labware Screw Closure Size | 66-79 mm |
Diameter | 64 mm |
Screw Closure Size | 64-79 mm |
Details
Item | Cap |
Labware Closure Material | Silicone |
Labware Closure Color | Pink |
Autoclavable | Yes |
Labware Closure Type | Slip On |
Labware Closure Liner Material | Unlined |
Closure Type | Slip On |
Closure Color | Pink |
Closure Material | Silicone |
Product Type | Lid |
Closure Liner Material | Unlined |
Special Features | Fits On Beakers, Flasks, Bottles, Cylinders, Plastic, and Glass Products |
Description
Silicone Lid, Beaker, M, Pink, 66-79mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Test Strip, Chlorine Dioxide, PK50 (2999LR)
- ACCUCOLD 20" Wide Built-In Pharmacy All-Refrigerator, ADA Compliant (ACR45L)
- TRICORBRAUN 12 oz Clear Glass Round Paragon Jar- 63-405 Neck Finish (012559)
- OAKTON Ph Temperature Electrode For 33773 (WD-35808-71)
- KIMBLE CHASE Cap, 84 mm Dia, Pink (291113112)
- KIMBLE CHASE Cap, 43 mm Dia, Green (291111136)
- KIMBLE CHASE Cap, 84 mm Dia, Green (291113137)
- KIMBLE CHASE Cap, 43 mm Dia, Blue (291111128)
- KIMBLE CHASE Cap, 84 mm Dia, Blue (291113129)
- HOME-FLEX Home-Flex 4884102 0.25 x 0.75 in. Brass Bonding Clamp (4884102)
- UNITED SCIENTIFIC Flask Tongs, Stainless, With Silicone Coa (FTSS04)
- Kimble Chase Lab Equipment Parts