Shop All Lab Equipment Parts
Kimble Chase
Cap, 64 mm Dia, Green
Mfr # 291112132
Zoro # G3158805
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Closure Color Green
- Autoclavable Yes
- Labware Screw Closure Size 66-79 mm
- Labware Closure Liner Material Unlined
- Labware Closure Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 291112132
- Zoro # G3158805
- Country of Origin China
- Category Lab Equipment Parts
Dimensions
Labware Screw Closure Size | 66-79 mm |
Diameter | 64 mm |
Screw Closure Size | 64-79 mm |
Details
Labware Closure Color | Green |
Autoclavable | Yes |
Item | Cap |
Labware Closure Liner Material | Unlined |
Labware Closure Material | Silicone |
Labware Closure Type | Slip On |
Closure Liner Material | Unlined |
Special Features | Fits On Beakers, Flasks, Bottles, Cylinders, Plastic, and Glass Products |
Closure Material | Silicone |
Closure Color | Green |
Product Type | Lid |
Closure Type | Slip On |
Description
Silicone Lid, Beaker, M, Green, 66-79mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Sampling Bag, Write-On, 24 oz., 9" L, PK500 (B01196)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, White, PK12 (HS2860A)
- REED INSTRUMENTS R9800 Digital Portion Control Scale (R9800)
- MICROLIT LilPet Pro Fixed Volume Pipettor, 10ul (LILP-10)
- KIMBLE CHASE Cap, 84 mm Dia, Pink (291113112)
- KIMBLE CHASE Cap, 43 mm Dia, Green (291111136)
- KIMBLE CHASE Cap, 84 mm Dia, Green (291113137)
- KIMBLE CHASE Cap, 84 mm Dia, Blue (291113129)
- KIMBLE CHASE Cap, 64 mm Dia, Pink (291112116)
- KIMBLE CHASE Cap, 43 mm Dia, Blue (291111128)
- RPI Teflon Cloth for 8" Sealer (248103)
- Kimble Chase Lab Equipment Parts