Shop All Lab Equipment Parts
Kimble Chase
Cap, 43 mm Dia, Pink
Mfr # 291111111
Zoro # G3160537
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Closure Material Silicone
- Labware Screw Closure Size 44-61 mm
- Labware Closure Liner Material Unlined
- Labware Closure Type Slip On
- Autoclavable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 291111111
- Zoro # G3160537
- Country of Origin China
- Category Lab Equipment Parts
Dimensions
Labware Screw Closure Size | 44-61 mm |
Diameter | 43 mm |
Screw Closure Size | 43-61 mm |
Details
Labware Closure Material | Silicone |
Labware Closure Liner Material | Unlined |
Item | Cap |
Labware Closure Type | Slip On |
Autoclavable | Yes |
Labware Closure Color | Pink |
Closure Material | Silicone |
Closure Color | Pink |
Product Type | Lid |
Closure Liner Material | Unlined |
Closure Type | Slip On |
Special Features | Chemical-Resistant, Dishwasher Safe, Lab Marker Compatible, Pliable Over a Wide Temperature Range, Reusable |
Description
Silicone Lid, Beaker, S, Pink, 44-61mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Bottle, Wide Mouth, PK72 (209547)
- FTR ENTERPRISES Dispensing Bin, Clear, Acrylic, 9 1/2 in L x 5 1/2 in W x 9 in H (BCAM-S)
- ZORO SELECT SS SPOON 18 CM L 2 PKG QTY BEL, PK2 (H36729-0018)
- RPI Sucrose, ACS Grade, 3kg (S24065-3000.0)
- KIMBLE CHASE Cap, 84 mm Dia, Blue (291113129)
- KIMBLE CHASE Cap, 64 mm Dia, Pink (291112116)
- KIMBLE CHASE Cap, 84 mm Dia, Pink (291113112)
- KIMBLE CHASE Cap, 84 mm Dia, Green (291113137)
- KIMBLE CHASE Cap, 43 mm Dia, Green (291111136)
- KIMBLE CHASE Cap, 43 mm Dia, Blue (291111128)
- EXTREME MAX Extreme Max 5001.5034 Warm-Up Shield for Lever Lift Stand (5001.5034)
- Kimble Chase Lab Equipment Parts