Shop All Lab Equipment Parts
Kimble Chase
Cap, 43 mm Dia, Blue
Mfr # 291111128
Zoro # G3158139
product price: $2.65
/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Closure Type Slip On
- Labware Closure Liner Material Unlined
- Labware Screw Closure Size 44-61 mm
- Labware Closure Color Blue
- Labware Closure Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 291111128
- Zoro # G3158139
- Country of Origin China
- Category Lab Equipment Parts
Dimensions
Labware Screw Closure Size | 44-61 mm |
Diameter | 43 mm |
Screw Closure Size | 43-61 mm |
Details
Labware Closure Type | Slip On |
Labware Closure Liner Material | Unlined |
Item | Cap |
Labware Closure Color | Blue |
Labware Closure Material | Silicone |
Autoclavable | Yes |
Closure Liner Material | Unlined |
Product Type | Lid |
Special Features | Fits On Beakers, Flasks, Bottles, Cylinders, Plastic, and Glass Products |
Closure Color | Blue |
Closure Material | Silicone |
Closure Type | Slip On |
Description
Silicone Lid, Beaker, S, Cyan, 44-61mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI L-(+)-Arabinose, 1 KG (A51000-1000.0)
- THERMCO Hydrometer, Specific Gravity, 0.002 (ACC8540PC)
- LOVIBOND Sulfuric Acid 5.25N (R-5010-2)
- SP SCIENCEWARE Safety Shield, 36 In H (H24964-0000)
- KIMBLE CHASE Cap, 84 mm Dia, Blue (291113129)
- KIMBLE CHASE Cap, 84 mm Dia, Green (291113137)
- KIMBLE CHASE Cap, 84 mm Dia, Pink (291113112)
- KIMBLE CHASE Cap, 64 mm Dia, Pink (291112116)
- KIMBLE CHASE Cap, 43 mm Dia, Green (291111136)
- LAB LAB:Pin Kit - Semi Pro - .003 (LAB-LDKU3)
- A2Z SCILAB Micro Fine Point Dissecting Needle #23 Single Ended Stainless Steel (A2Z-ZR191)
- Kimble Chase Lab Equipment Parts