Shop All Burettes
Kimble Chase
Buret, Glass, 50 mL, Class A
Mfr # 17027F-50
Zoro # G3887554
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 50 mL
- Tolerance +/-0.05 mL
- Class A
- Graduation Subdivisions 0.1
- Special Features Chemical Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 17027F-50
- Zoro # G3887554
- Country of Origin Mexico
- Category Burettes
Dimensions
Length | 745 mm |
Overall Height - Metric | 745 mm |
Screw Closure Size | 16 mm |
Details
Capacity | 50 mL |
Tolerance | +/-0.05 mL |
Class | A |
Graduation Subdivisions | 0.1 |
Item | Stopcock Buret |
Special Features | Chemical Resistant |
Stopcock Material | PTFE |
Closure Type | Stopcock |
Capacity - Metric | 50 mL |
Closure Material | PTFE |
Plug Material | PTFE |
Material | 3.3 Borosilicate Glass |
Buret Type | Straight Bore Buret |
Glassware Class | A |
Standards | NIST |
Closure Included | Yes |
Graduated | Yes |
Maximum Graduation - Metric | 50 mL |
ASTM Specification | D664, E287, E542, E694 |
Graduation Increments - Metric | 0.1 mL |
Capacity - English | 1.7 fl oz |
Description
Stopcock Buret, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Tolerance +/-0.05 mL, Overall Height - Metric 745 mm, Buret Type Straight Bore Buret, Graduation Increments - Metric 0.1 mL, Graduated Yes, Maximum Graduation - Metric 50 mL, Material 3.3 Borosilicate Glass, Closure Included Yes, Glassware Class A, Stopcock Material PTFE, Special Features Chemical Resistant, Closure Material PTFE, ASTM Specification D664, E287, E542, E694, Plug Material PTFE, Closure Type Stopcock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Graduated Cylinder, 500 mL, 62 mm Dia (3662-0500)
- MENDA Dispensing ESD Bottle, 6 oz., HDPE, Blue (35259)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2538)
- QORPAK Lab Paint Can w/Lid, 1 Gal, Tinplate, PK6 (MET-03099)
- KIMBLE CHASE Automatic Reserv Fill Buret, Glass, 50mL (17051F-50)
- KIMBLE CHASE Buret, Glass, 100 mL, Class B (17026F-100)
- KIMBLE CHASE Buret, Glass, 25 mL, Class B (17026F-25)
- KIMBLE CHASE Automatic Buret, Glass, 25mL, Clear (17054F-25)
- KIMBLE CHASE Automatic Buret, Glass, 50mL, Clear (17054F-50)
- KIMBLE CHASE Buret, Glass, 10 mL, Class A (17027F-10)
- UNITED SCIENTIFIC Automatic Burette, Class A, 50Ml, Indivi (BRA217-50)
- Kimble Chase Burettes