Shop All Filter Paper
Kimble Chase
Bottom Vapor Tube Trap, 250mL, 185mm
Mfr # 570200-2514
Zoro # G6633046
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 185 mm
- Includes 14/20 Standard Taper Joint
- For Use With Flasks, Rotary Evaporators
- Accessory Type Bottom Vapor Tube Trap
- ASTM Specification E438
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 570200-2514
- Zoro # G6633046
- Country of Origin Mexico
- Category Filter Paper
Dimensions
Size | 185 mm |
Joint Size | 14/20 (Bottom Joint), 24/40 (Top Joint) |
Details
Item | Bottom Vapor Tube Trap |
Includes | 14/20 Standard Taper Joint |
For Use With | Flasks, Rotary Evaporators |
Accessory Type | Bottom Vapor Tube Trap |
ASTM Specification | E438 |
USP Specification | Type I |
Description
EVAP TRAP 14/20 250ML W/O HOLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carboy Graduated10 L (3WDV2)
- UNITED SCIENTIFIC Glass Stirring Rod, One End Flat, PK 12 (GLROD12-PK/12)
- AQUAPHOENIX SCIENTIFIC All-In-One Buffer Pack, 4, 7, 10, Storage (BUFPAK)
- YSI Cal Solution, Ammonium, 1 mg/L, 500 mL (3841)
- CYTIVA WHATMAN Extraction Thimble, PK25 (2800-105)
- CYTIVA WHATMAN Filter Paper, 12.50cm, 230 Grade, PK50 (5230-125)
- STERLITECH Grade TSS Borosilicate Glass Microfiber, 47mm, PK100 (TSS4700)
- STERLITECH Nylon Membrane Filters, 0.8 Micron, 47mm, PK100 (NY0847100)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 7.0cm, PK100 (1002-070)
- STERLITECH Polyester (PETE) Membrane Filters, 10.0 Micron, 47mm, PK100 (PET10047100)
- STERLITECH PTFE Unlaminated Membrane Filters, 10.0 Micron, 330 x 3000mm, 1/Pk (PTU1003001)
- Kimble Chase Filter Paper