Shop All Filter Paper
Kimble Chase
Bottom Vapor Tube Trap, 100mL, 180mm
Mfr # 570200-0124
Zoro # G7117820
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 180 mm
- For Use With Flasks, Rotary Evaporators
- Includes 24/40 Standard Taper Joint
- Accessory Type Bottom Vapor Tube Trap
- USP Specification Type I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 570200-0124
- Zoro # G7117820
- Country of Origin Mexico
- Category Filter Paper
Dimensions
Size | 180 mm |
Joint Size | 24/20 (Bottom Joint), 24/40 (Top Joint) |
Details
Item | Bottom Vapor Tube Trap |
For Use With | Flasks, Rotary Evaporators |
Includes | 24/40 Standard Taper Joint |
Accessory Type | Bottom Vapor Tube Trap |
USP Specification | Type I |
ASTM Specification | E438 |
Description
EVAP TRAP 24/40 100ML W/O HOLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Convex Mirror, 100Mm Dia / 250Mm Fl (MCV110)
- QORPAK Bottle, 500mL, 43-400, PK24 (PLC-03482)
- HEATHROW SCIENTIFIC STORAGE RACK F/MCRSCP SLIDE BOXES (HS159890B)
- GLOBE SCIENTIFIC Collection Cup, 6.5 oz., 500 Pack (5921)
- STERLITECH HP4750 Pressure Bleed Valve 2500 psig (1155893)
- CYTIVA WHATMAN Qualitative Fltr Paper, 24cm, PK100 (1001-240)
- STERLITECH Nylon Membrane Filters, 0.8 Micron, 25mm, PK100 (NY0825100)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/A, 47mm, PK100 (1820-047)
- WATTS WATER QUALITY & CONDITIONING PRODUCTS Filters 20"X4 1/2 Mixed Bed Di (IF-SM-DI020B)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 4.25cm, PK100 (1004-042)
- STERLITECH Polycarbonate (PCTE) Membrane Filters, 0.8 Micron, 25mm, PK100 (PCT0825100)
- Kimble Chase Filter Paper