Shop All Filter Paper
Kimble Chase
Bottom Vapor Tube Trap, 100mL, 160mm
Mfr # 570200-0119
Zoro # G6633140
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 160 mm
- Includes 19/22 Standard Taper Joint
- For Use With Flasks, Rotary Evaporators
- Accessory Type Bottom Vapor Tube Trap
- Joint Size 19/22 (Bottom Joint), 24/40 (Top Joint)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 570200-0119
- Zoro # G6633140
- Country of Origin Mexico
- Category Filter Paper
Dimensions
Size | 160 mm |
Joint Size | 19/22 (Bottom Joint), 24/40 (Top Joint) |
Details
Item | Bottom Vapor Tube Trap |
Includes | 19/22 Standard Taper Joint |
For Use With | Flasks, Rotary Evaporators |
Accessory Type | Bottom Vapor Tube Trap |
ASTM Specification | E438 |
USP Specification | Type I |
Description
EVAP TRAP 19/22 100ML W/O HOLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" x 1/2" x 13/16" #000 Black Rubber Stoppers 1 12PK (65861)
- NALGENE Spigot, H, Not Applicable (6422-0010)
- LAB SAFETY SUPPLY Swab, Nwoven Poly, Flex Tip, PK100 (22CW78)
- AMS Soil Core Sampler, 2 In x 4 In, 5/8 In (404.04)
- CYTIVA WHATMAN Filter Paper, Cellulose, 7cm, PK100 (10347008)
- CYTIVA WHATMAN Filter Paper, 18.50cm, PK100 (5802-185)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/C, 24mm, PK100 (1822-024)
- STERLITECH Polypropylene Nominal Prefilter, 0.45 Micron, 25mm, PK100 (PPF04525100)
- CYTIVA WHATMAN Quantitative Filter Paper, 15.0cm, PK100 (1440-150)
- STERLITECH Nylon Membrane Filters, 0.2 Micron, 25mm, PK100 (NY0225100)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP3, 5.5cm, PK100 (1003-055)
- Kimble Chase Filter Paper